Buy more than* S$200* and get FREE SHIPPING

Personal Scope

Real Time Mode
(Sample rate) 40MS / S
LCD Specification
White LED backlight function
Frequency Band (MHz)
(Band width) up to 10
Optional Accessories
AC adapter DC9V / 200mA
Resolution Capability
(Vertical) 8-bit
Input
100Vp-p AC+DC Max
Dimensions (Width W x Height H x Depth D) (mm)
74x114x26
Range
(Time-based) 250ns over 1h / div
Sensitivity
Up (vertical axis) 1mV over 20V / div, 14 step
Number of Channels
1 channel
Power
Nickel-metal hydride battery pack, about 6 hours usable on a full charge (about 7 hours)
Output
(Measurement) DC, AC + DC, TrueRMS, dBm, Vpp, Min over Max, (+ / over 2.5%)
Weight (g)
About 200
Measuring Range
(Audio power) 2-32ohm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPS140i 35822893 -
Discontinued
[x]
ADD TO CART

Related Products