Buy more than* S$200* and get FREE SHIPPING

Digital Salinometers

4.00 (1)
Temperature Correction (degree c)
0 to 50
Use Humidity (%)
80RH following
Probe Length (mm)
120xPhi22
Accuracy
Salinity of +/- 0.5% (at 23 +/- 5 deg C)
Operating Temperature (deg C)
0 to 50
Power Consumption (mA)
About 5
Display Resolution (%)
Salinity of 0.01
Cord Length (mm)
About 1000
Measuring Range (%)
Salinity of 0 - 10 (% weight)
Dimensions (Width W x Height H x Depth D) (mm)
68x200x30
Display
Display: 21.5mm 4-digit LCD (digital display), interval: 0.4 seconds / time
Power
006P(9V)x1
Weight (g)
(Including battery) about 270
Accessories
Try battery, probe, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YK-31SA 35822902 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Salinity concentration measurement of river water
4
From Japan
On 2017-05-23 22:44:51
I would like to measure chloride ion concentration in concrete
This review is about item#35822902.

Related Products