Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Orp Meter

Purpose
Redox control etc. The characterization of water purifiers. The ORP measurement in production management at the plant
AS ONE Part Number
1-6526-01
Measuring Range (mV)
-1999 - 1999
Input Impedance
100MOhm
Sampling
About 0.4 seconds/ time
Resolution Capability
1mV
Sensor
ORP electrode Siver
Dimensions (Width W x Height H x Depth D) (mm)
68x205x30
Pricision
+/- (0.8%+1dgt) (23+/-5 deg C)
Power
006P (9V) dry cell
Weight (g)
About 200
Specification
Automatic temperature correction.
Accessories
ORP electrode (ORP-14), battery, operation manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YK-23RP 35822911 269.99 SGD
In stock
ADD TO CART

Related Products