Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Tom San Blade Oil Hose

4.50 (6)
Purpose
Plant, machinery plumbing, plumbing drainage, air piping, civil engineering and building sites.
Specification
with cut marks
...see all>
Product Options
ADD TO CART
Minimum Radius Curvature (mm) Fluid Weight (kg/m) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Radius Curvature (mm) Fluid Weight (kg/m) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 0.440 32.0 0.6 25 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi25x20m 76080392 219.99 SGD
Shipped after 2018-06-29
76 - 0.290 25.0 0.7 19 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi19x10m 76080331 79.99 SGD
Shipped after 2018-06-25
38 - 0.15 15 1.1 9.5 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi9.5x20m 35820452 119.99 SGD
Shipped after 2018-06-29
32 - 0.110 13.0 1.1 8 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi8x10m 76080286 29.99 SGD
Shipped after 2018-06-25
24 - 0.080 10.5 1.1 6 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi6x20m 76080243 46.99 SGD
Shipped after 2018-06-29
24 - 0.080 10.5 1.1 6 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi6x10m 76080234 21.99 SGD
Shipped after 2018-06-29
100 - 0.440 32.0 0.6 25 -5 to +60 5 Soft PVC, polyester yarn 1PC 1 phi25x5m 76080374 61.99 SGD
Shipped after 2018-06-29
60 - 0.23 21 0.8 15 -5 to +60 50 Soft PVC, polyester yarn 1PC 1 phi15x50m 35820565 339.99 SGD
Shipped after 2018-06-29
48 - 0.16 17 1 12 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi12x20m 35820504 87.99 SGD
Shipped after 2018-06-29
48 - 0.16 17 1 12 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi12x10m 35820495 46.99 SGD
Shipped after 2018-06-25
32 - 0.110 13.0 1.1 8 -5 to +60 100 Soft PVC, polyester yarn 1PC 1 phi8x100m 76080304 269.99 SGD
Shipped after 2018-06-29
76 - 0.290 25.0 0.7 19 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi19x20m 76080347 159.99 SGD
Shipped after 2018-06-29
48 - 0.16 17 1 12 -5 to +60 100 Soft PVC, polyester yarn 1PC 1 phi12x100m 35820513 399.99 SGD
Shipped after 2018-06-29
38 - 0.15 15 1.1 9.5 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi9.5x10m 35820443 39.99 SGD
Shipped after 2018-06-25
38 - 0.15 15 1.1 9.5 -5 to +60 100 Soft PVC, polyester yarn 1PC 1 phi9.5x100m 35820461 389.99 SGD
Shipped after 2018-06-29
32 - 0.110 13.0 1.1 8 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi8x20m 76080295 61.99 SGD
Shipped after 2018-06-29
76 - 0.290 25.0 0.7 19 -5 to +60 5 Soft PVC, polyester yarn 1PC 1 phi19x5m 76080322 80.99 SGD
Shipped after 2018-06-29
76 - 0.290 25.0 0.7 19 -5 to +60 50 Soft PVC, polyester yarn 1PC 1 phi19x50m 76080356 349.99 SGD
Shipped after 2018-06-29
60 - 0.23 21 0.8 15 -5 to +60 20 Soft PVC, polyester yarn 1PC 1 phi15x20m 35820556 139.99 SGD
Shipped after 2018-06-25
32 - 0.110 13.0 1.1 8 -5 to +60 3 Soft PVC, polyester yarn 1PC 1 phi8x3m 76080261 9.99 SGD
Shipped after 2018-06-25
32 - 0.110 13.0 1.1 8 -5 to +60 5 Soft PVC, polyester yarn 1PC 1 phi8x5m 76080277 24.99 SGD
Shipped after 2018-06-29
24 - 0.080 10.5 1.1 6 -5 to +60 100 Soft PVC, polyester yarn 1PC 1 phi6x100m 76080252 199.99 SGD
Shipped after 2018-06-29
48 - 0.16 17 1 12 -5 to +60 5 Soft PVC, polyester yarn 1PC 1 phi12x5m 35820486 26.99 SGD
Shipped after 2018-06-25
100 - 0.440 32.0 0.6 25 -5 to +60 50 Soft PVC, polyester yarn 1PC 1 phi25x50m 76080401 489.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 1PC 1 phi15x5m 35820531 35.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 1PC 1 phi25x3m 76080365 36.99 SGD
Shipped after 2018-06-25
24 Water, oil 0.08 10.5 1.1 6 -5 to +60 5 Soft PVC, polyester yarn 1PC 1 phi6x5m 76080225 10.99 SGD
Shipped after 2018-06-25
24 Water, oil 0.08 10.5 1.1 6 -5 to +60 3 Soft PVC, polyester yarn 1PC 1 phi6x3m 76080216 6.99 SGD
Shipped after 2018-06-25
76 Water, oil 0.29 25 0.7 19 -5 to +60 3 Soft PVC, polyester yarn 1PC 1 phi19x3m 76080313 26.99 SGD
Shipped after 2018-06-25
100 Water, oil 0.44 32 0.6 25 -5 to +60 10 Soft PVC, polyester yarn 1PC 1 phi25x10m 76080383 119.99 SGD
Shipped after 2018-06-25
38 Water, oil 0.15 15 1.1 9.5 -5 - +60 3 Elastic vinyl chloride, polyester yarn 1PC 1 phi9.5x3m 35820425 12.99 SGD
Shipped after 2018-06-25
38 Water, oil 0.15 15 1.1 9.5 -5 - +60 5 Elastic vinyl chloride, polyester yarn 1PC 1 phi9.5x5m 35820434 19.99 SGD
Shipped after 2018-06-25
48 Water, oil 0.16 17 1 12 -5 - +60 3 Elastic vinyl chloride, polyester yarn 1PC 1 phi12x3m 35820477 14.99 SGD
Shipped after 2018-06-25
60 Water, oil 0.23 21 0.8 15 -5 - +60 3 Elastic vinyl chloride, polyester yarn 1PC 1 phi15x3m 35820522 24.99 SGD
Shipped after 2018-06-25
60 Water, oil 0.23 21 0.8 15 -5 - +60 10 Elastic vinyl chloride, polyester yarn 1PC 1 phi15x10m 35820547 66.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as oil change hose
4
From Japan
On 2018-05-16 21:46:44
It has moderate hardness, it does not fold and is easy to use.
This review is about item#76080216.
On the line of water-soluble cutting fluid
4
From Japan
On 2018-04-23 15:07:12
In the past I used a transparent hose of a hose, but it cured immediately and leaked out. Click here for somewhat higher value but purchase as it will be okay as it is oil resistant. Although I can not see the effect at the moment, how much do I have?
This review is about item#76080313.
For machine drainage
5
From Japan
On 2018-02-01 17:26:16
While there were no suppliers to cut, there was cut sales and it was useful. It was possible to purchase it with just the right length of meter type of cut sales as well.
This review is about item#35820486.
Oil discharge hose
4
From Japan
On 2017-02-21 15:26:33
As the discharge hose of the oil drain cured, it was replaced.
This review is about item#76080313.
For machine use
5
From Japan
On 2016-05-30 09:29:26
I chose the size, it was very helpful.
This review is about item#35820477.
Gear oil pale can pump hose
5
From Japan
On 2016-01-30 16:46:30
The hose of the gear oil pump for Perekan became hard and the handling was not good so I changed it to this hose. I do not think there will be any problem at the moment, but I will exchange it again if it gets harder.
This review is about item#35820531.

Related Products