Buy more than* S$200* and get FREE SHIPPING

N95 Particulate Respirator 9211

4.00 (7)
Intake Resistance (mmH2O)
Under 35 (343 Pa) or lower
Exhaust Resistance (Pa)
245 (25 mmH2O) below
Particle Collection Efficiency (%)
more than 95.0
Specification
N95 NIOSH APPROVED
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 9211 36022707 37.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Discharging construction site
4
From Japan
On 2017-04-27 23:43:29
I bought it for my partner's job. It seems easy to breath.
This review is about item#36022707.
Used to dust work
5
From Japan
On 2017-04-05 20:19:14
Light and there is a sense of fit is very easy to use Also I would like to buy
This review is about item#36022707.
Mowing, pruning, cleaning, Beijing business trip
5
From Japan
On 2016-06-30 12:56:29
Breathing thanks to the exhaust valve is easy. Dust, such as seems to prevent may be.
This review is about item#36022707.
Dust is such as is often the workplace.
4
From Japan
On 2016-01-13 23:15:52
After all breathing easy point is good! In addition, I thought to myself may be size feeling, than may be in design and. The price surface, what was said, one more?
This review is about item#36022707.
During the spraying work
2
From Japan
On 2015-05-07 11:13:38
But function as a mask is probably also very good to satisfactory or price, the previously little from on behalf of the blue naked of rubber that is part of the rubber to be fixed to the head was a white cloth-like mono It would cut soon and bubble wrap are indoor storage and use. Deterioration of rubber Although the one-time-use was felt too early. If you use about three times since a long time do not use it will lose its part that is stapled to the mask. When the previous cloth-like is a pity though was very good. Mask of 3M would like to buy, but I think I try to avoid the products that are using this rubber. (By the way, dead of is not the only one.) After opening, there is no problem in the case of the use of one-time.
Abrasive operation
4
From Japan
On 2014-01-20 11:34:15
I had to buy a dust mask, but I purchased the item in the sale and end of it. What kind was also tried, but that with this type of dust mask was good.
This review is about item#36022707.
When the going-out time is long
4
From Japan
On 2013-04-01 14:17:25
I use it for pollen control.
This review is about item#36022707.

Related Products