Buy more than* S$200* and get FREE SHIPPING

Automatic Shade Welding Helmet Speed Glass 100 V

4.57 (7)
Light Shielding Degree when Radioscopy
#3
Screen Size
44mmx93mm
Weight (g)
465
...see all>
Product Options
ADD TO CART
Light Shieling Speed (sec) Return Speed (sec) Degree of Shading Battery life (hours) Power (V) Operating Temperature Range (deg C) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Shieling Speed (sec) Return Speed (sec) Degree of Shading Battery life (hours) Power (V) Operating Temperature Range (deg C) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 751620 29853653 369.99 SGD
In stock
- - - - - - - 1pc 1 751220 29853644 369.99 SGD
Shipped after 2018-06-01
1/10000 (at 23 deg C ) 0.1- 0.25 (at 25 deg C) #8-#12 (Variable) About 1500 Lithium 3x2 -5 - +55 (storage:/-30 - +70) UV/IR PROTECTION: # 12 (PERSISTENT) 1PC 1 100V 36022725 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Reliable satisfaction
5
From Japan
On 2017-09-01 21:20:00
In semi-automatic or arc welding, cheap automatic surface was used, It was dark before hand shading and the hand was hard to see, and even after shielding it felt dark and inconvenient in the room, because we are using 3M top model for TIG, this time is 3M lower order? When I tried to purchase a model, good things are nice after all. Stress ceased, exaggeratedly it is totally different! Since it is a business tool, I do not hesitate to trust the brand of trust.
Arc welding
5
From Japan
On 2017-01-10 13:23:38
I chose this product by referring to the comment but I think that it is very comfortable to use. I do not use it everyday so I chose the battery replacement type but I think that the evaluation will be in the future.
This review is about item#36022725.
Welding work in open field
5
From Japan
On 2016-09-30 10:24:28
The fluff stone maker item is easy to use. I bought it looking for an automatic light shielding surface that can be fixed to a helmet. Although the price is high, I am satisfied that it is possible to use both hands, work is easy, and it is commensurate with the price. I think that it will probably buy the same thing even if it is broken. I should have bought it sooner.
This review is about item#36022725.
Electric welding
4
From Japan
On 2015-10-27 19:32:03
It seems that it takes more time to change than that of a salmon roe. I think there is not much difference.
This review is about item#36022725.
welding
5
From Japan
On 2015-02-19 16:12:22
I like it very much. Thank you
This review is about item#36022725.
Indoor welding in general
4
From Japan
On 2014-09-23 18:44:15
It is a stable, goods.
This review is about item#36022725.
Welding of original work
4
From Japan
On 2014-02-16 07:44:04
I bought it before because I bought it because it was good.
This review is about item#36022725.

Related Products