Buy more than* S$200* and get FREE SHIPPING

  • Category

Dust Mask 7780J 7753C-RL2

5.00 (1)
Compatible Filter
7753C
Exhaust Resistance (Pa)
70 or more (average actual measurement: 32)
Particle Collection Efficiency (%)
95.0 or more (average actual measurement: 98.7)
Inhalation Resistance (Pa)
Less than 80 (average actual measurement: 69)
Weight (g)
Less than 198 (average actual measurement: 192)
Size
M
Specification
Deodorization function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7780J/7753C-RL2 36022786 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting base work
5
From Japan
On 2013-03-01 17:16:40
Construction of the part which is in close contact with the face is very good, there is no invasion of dust from the side compared to the disposable type. If you can do a good shopping.
This review is about item#36022795.

Category

  • Category

Related Products