Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Faceshield YF-370B

3.00 (1)
Purpose
Semiconductor plant, light work, Semiconductor plant, light work
Material (lens)
Acrylic bubble type
Lens Size (mm)
H220xW205
Weight (g)
144
Color
Transparency
Dimension (mm)
(Original version) 2
Specification
Mounting working cap, replaceable lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YF-370B 36022917 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removal of chips by air blowing during metal working, removal of cutting oil
3
From Japan
On 2015-04-14 15:44:27
I wear a cap on it, but you can not install it unless you reverse the collar. Also, when you tilt your head from above the cap, it falls frequently. It is tightening adjustment using Velcro, but it was the same even if made strong.
This review is about item#36022917.

Related Products