Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel And Stainless Combined Use Cermet Tipped Saw

4.00 (9)
Caution
Please always use a protective equipment.
Purpose
SUITABLE FOR CUTTING ANGLED STEEL, GRATING, ROUND AND SQUARE PIPES, PVC PIPES, CHANNEL STEEL, C-CHANNEL STEEL, CLOTHES RAIL, SMALL DIAMETER ROUND BAR, SASH, REINFORCED, STEEL, LINED PIPE, TUBULAR, SIMA STEEL, CONDUIT, DECK PLATE, PLATE, FROM DUCT, METAL SIDING, AND OTHER
Maximum Using Revolving Speed (min-1)
5500
Blade Thickness (mm)
1.8
Body Thickness (mm)
1.4
Number of Blades (p)
36
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20
Compatible Models
(CUTTING MACHINE) MOTOYUKI: MX-180, BS-180, HITACHI :CD7SA, MAKITA: 4130 N-LC 0700 F, SHINDAIWA :B18NF-B18NF II-F LA66, AND OTHER DEFENSE-ELECTROSTATIC PRECIPITATORS MARINKO (PROTECTS AGAINST FLYING CHIPS WHEN IRONWORKING)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MR-180 35838862 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2015-05-29 15:41:28
It is very well cut.
This review is about item#35838862.
Existing steel sash frame cut
1
From Japan
On 2014-07-19 19:58:10
It disappeared at all when cutting 2 times. Work stops and the worst. It may be worth the price. Is it really a cermet chip? If the price is doubled, it will cut even if cutting 50 times, but it is not for stain and iron but for aluminum?
This review is about item#35838862.
3 x 6, 4 x 8 steel plate etc.
4
From Japan
On 2014-05-16 16:44:33
At first it is still the best!
This review is about item#35838862.
On site work
5
From Japan
On 2014-04-01 14:56:41
Very sharp. It is luxury goods and no color.
Reinforcing bar cutting
5
From Japan
On 2013-10-07 17:41:02
I used it once. I'm out of stock. After that, it is durability only.
This review is about item#35838862.
Cutting single pipe
5
From Japan
On 2013-06-06 19:10:03
It was a good feeling that the single pipe pipe was cut easily
This review is about item#35838862.
Cutting of tank bottom plate 6 mm thickness and used for cutting at the time of removal of bridge protection fence
4
From Japan
On 2012-04-06 15:03:23
I think that it is a good balance of good price and excellent durability.
This review is about item#35838862.
Cutting of SUS duct and L angle
2
From Japan
On 2011-07-25 21:37:40
Was it difficult to cut after the sharpness was not good, 5 times after cutting the duct?
This review is about item#35838862.
Cutting steel frame fence and steel plate
5
From Japan
On 2011-07-19 12:56:53
Cost performance, sharpness, I am very satisfied at all! I expect to release such as stainless steel with many chips in the future.
This review is about item#35838862.

Related Products