Buy more than* S$200* and get FREE SHIPPING

Hybrid Bulb, Wedge

4.14 (7)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21/5 T20 White 1PC 1 P8712W 35837462 7.99 SGD
Shipped after 2018-04-27
- 21 T20 White 1PC 1 P8711W 35837401 8.99 SGD
Shipped after 2018-05-01
- 5 T10 Amber 1Set(2PC) 1 P8713A 35837444 9.99 SGD
In stock
- 16(18) T16 White 1PC 1 P8714W 35837435 6.99 SGD
Shipped after 2018-05-01
T10 5 - - 1set(2pc) 1 P8713R 35837453 8.99 SGD
In stock
- 5 T10 White 1Set(2PC) 1 P8713W 35837426 7.99 SGD
In stock
- 21 T20 (usually pinch part) Amber 1PC 1 P8711A 35837392 7.99 SGD
In stock
- 21/5 T20 Red 1PC 1 P8712R 35837417 8.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Vehicle supplies
5
From Japan
On 2018-01-04 14:31:58
As an incandescent bulb, this product is white which is the most pure white and quite good.
This review is about item#35837426.
Light bulb exchange
5
From Japan
On 2016-05-23 22:51:12
Among the few high-watt types, the only valves that can be used. It is good if there is one with enhanced brightness.
This review is about item#35837392.
For repair
4
From Japan
On 2015-04-30 15:17:49
The color is white and beautiful.
This review is about item#35837426.
position
2
From Japan
On 2014-09-26 14:11:38
I installed it, but I feel a bit dark, should I brighter a little more?
This review is about item#35837426.
Number lamp
3
From Japan
On 2013-07-03 15:17:05
We exchanged with other valves. Since it is a number lamp it tried purchasing a little white one. Well, even beyond imagination, it is not less than imagination. When using it as a position lamp, you will be concerned with the color of the headlamp bulb, but maybe it is about 4300 K feeling.
This review is about item#35837426.
Replace valve
5
From Japan
On 2013-02-28 19:56:42
The quality was satisfactory and the price was reasonable.
This review is about item#35837417.
Changing the small light of private car (four wheels / two wheels) from white to white
5
From Japan
On 2011-06-08 17:56:34
It replaced at the same time with the headlight beam. As well as brightness, we pursued the appearance that matched the white color of the headlight. We are very satisfied with both price and quality.
This review is about item#35837426.

Related Products