Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Bulb, BA9s

5.00 (1)
Connector
BA9s
Rated Voltage (V)
12
Rated Power (W)
8
Color
White
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G14 1Set(2PC) 1 P8716W 35837645 10.99 SGD
Shipped after 2018-06-29
T10 1Set(2PC) 1 P8701W 35837636 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it in the position sphere of a motorcycle.
5
From Japan
On 2016-10-16 17:09:08
I bought it because the position ball has run out. I bought a different color of the headlight, so I think I will notice soon even if the bulb is out.
This review is about item#35837636.

Related Products