Buy more than* S$200* and get FREE SHIPPING

Face Rotary Stamp

3.83 (12)
Body Dimensions (Width x Depth x Height) (mm)
67.5x41x79
Weight (g)
84
...see all>
Product Options
ADD TO CART
Ink Color Type Material Type Face of Seal Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Material Type Face of Seal Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Congratulations and condolences Van (Body cap) ABS, (face of a seal) PE Face of a seal rotary stamp About 38x10.5 1PC 1 STN-606 35884091 28.09 SGD
In stock
Red Mail van (Body cap) ABS, PE (marked side) Face Revolving stamps About 38x10.5 1PC 1 STN-605 35884082 28.09 SGD
In stock
Red Black Documents van (Body cap) ABS, (stamp face) PE - About38x10.5 1PC 1 STN-602 35884055 28.09 SGD
In stock
Red Van completion (Body cap) ABS, (face of a seal) PE Face of a seal rotary stamp About 38x10.5 1PC 1 STN-603 35884064 28.09 SGD
In stock
Red and black Van documents (Body cap) ABS, (face of a seal) PE Face of a seal rotary stamp About 38x10.5 1PC 1 STN-601 35884046 28.09 SGD
In stock
Blue Voucher van (Body cap) ABS, PE (marked side) Face Revolving stamps About 38x10.5 1PC 1 STN-604 35884073 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
When writing documents at the end of the month
5
From Japan
On 2017-06-12 17:27:10
I think that it is compact and still collecting in one. Slightly, it was bigger than I imagined.
This review is about item#35884073.
When sending shipment
5
From Japan
On 2017-04-12 16:32:24
We use stamps of specific record and express delivery heavily. Specific record stamps are handy because they were not found by other manufacturers.
This review is about item#35884082.
When invoices are sent
3
From Japan
On 2017-02-24 20:18:50
It looks awful. I am expecting for my future success.
Used for circulation documents etc. at the office
3
From Japan
On 2016-10-29 15:19:30
Usability is compact and good Rotating stamp Is it ok if there are mail transmission, mail reception etc.?
This review is about item#35884055.
Use stamps already deposited
2
From Japan
On 2016-02-14 23:46:54
Hello, I recently purchased a rotary stamp, but I wish it was a little bigger than the size of the letters I received, but I am somewhat dissatisfied.
This review is about item#35884064.
For office use
4
From Japan
On 2015-12-13 17:24:06
Very good
This review is about item#35884073.
For office use
4
From Japan
On 2015-12-13 17:22:19
Very good
This review is about item#35884073.
In a condolence bag
2
From Japan
On 2015-11-10 09:55:34
The character was too small to use.
This review is about item#35884091.
Stamp the envelope when sending the document with the envelope to the customer
4
From Japan
On 2015-08-18 16:54:12
I am satisfied because I have almost all the stamps I want to use. If you fail the stamp press, you have to make the envelope new, so I am very happy that it is hard to fail stamp push a bit more. (Blur of ink etc.)
This review is about item#35884073.
I use it at work.
5
From Japan
On 2014-10-23 14:01:46
How to use is simple. Convenient.
This review is about item#35884073.

Related Products