Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnetic Stand "Finger",3 LED lights

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
181
Magnet Dimensions (mm)
30x40x35
Light Source
0.1W white LED ball x3 light
Overall Height (mm)
417
Power Consumption (W)
0.3
Power (V)
AC100 (AC/DC adaptor)
TRUSCO Part Number
309-9687
Accessories
On-off magnet (32kgf.), AC100V adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED1000 35879392 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Lathe lighting
1
From Japan
On 2016-01-13 14:49:15
A word. About ... What is it like ...
This review is about item#35879392.
Auxiliary light for image recognition
5
From Japan
On 2014-11-21 14:32:15
It is excellent to be able to install even in a compact and narrow place
This review is about item#35879392.
As a light of the hand of the grinder
4
From Japan
On 2014-10-16 16:18:55
It was easy to install, the price was affordable, and it was in line with your request.
This review is about item#35879392.
Lighting for semiconductor evaluation and inspection
3
From Japan
On 2011-12-19 17:27:02
Since it is with an adapter, there is no worry about running out of batteries, but I want a bit more output power and directivity. I think that you need to be careful as it tends to collapse when the magnet is turned off.
This review is about item#35879392.

Related Products