Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Magnetic Stand "Cup",18 LED lights

3.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. It is the responsibility of the user to check if the product meets standards of your country. Please note that MonotaRO would not bare responsibility of any damage or injury caused by the difference between the standards.
Luminous Flux (Lm)
108
Magnet Dimensions (mm)
30x40x35
Light Source
1W white LED ball x18 light
Cord Length (m)
1.8
Overall Height (mm)
410
Power Consumption (W)
1.8
Power (V)
AC100
TRUSCO Part Number
331-6556
Accessories
On-off magnet (32kgf.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED2000 35879401 129.07 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Used at the time of mechanical maintenance work
2
From Japan
On 2014-07-18 07:38:36
The switch is very weak likely to immediately break feel to We want to improve the switch
This review is about item#35879401.
For the lighting of the machine tool
2
From Japan
On 2013-06-13 13:16:15
Fine, it is small. It is smaller than I thought. Person. I think it is better a little large to be purchased in applications that use the lighting of the machine tool. After that, you feel the switch is fragile small.
This review is about item#35879401.
Of the tool mounting position of the automatic machine tool, confirmation
5
From Japan
On 2012-03-30 15:10:15
Since it is a resale from our shop, the impression at the time of delivery, it will be written. The brightness is, I think enough and I will from the size of the head. Since only a small shape of the switch, the durability, I will worry.
This review is about item#35879401.

Related Products