Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Stand Pad,12 LED lights

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Dimensions (mm)
150x80x11
Flexible Cable Length (mm)
255
Luminous Flux (Lm)
192
Magnet Dimensions (mm)
30x40x35
Light Source
12 lights 0.3W white LED ball x
Overall Height (mm)
419
Power Consumption (W)
3.6
Power (V)
AC100 (AC adapter)
TRUSCO Part Number
387-3722
Accessories
On-off magnet (32kgf.), AC100V adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED4000 35879417 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lathe lighting
1
From Japan
On 2016-11-07 16:21:16
The flexible arm weakly can not support its own weight and it hangs down, there was no brightness problem.
This review is about item#35879417.
Lighting of facilities
5
From Japan
On 2013-09-20 16:31:25
Purchased for internal lighting of small equipment It is convenient because it can be set anywhere with a magnet It is enough if the illuminance is 1 m or less
This review is about item#35879417.

Related Products