Buy more than* S$200* and get FREE SHIPPING

Magnetic Stand "Doughnut",17 LED lights

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Dimensions (mm)
Outer diameter / 145, inner diameter / 85
Flexible Cable Length (mm)
183
Luminous Flux (Lm)
272
Magnet Dimensions (mm)
50x60x55
Light Source
17 lights 0.3W white LED ball x
Overall Height (mm)
512
Power Consumption (W)
5.1
Power (V)
AC100
TRUSCO Part Number
387-3731
Accessories
On-off magnet (80kgf.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED6000 35879426 249.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products