Buy more than* S$200* and get FREE SHIPPING

Polymax Belt 3 M Type

4.25 (4)
Dimensions b (mm)
2
Dimensions a (mm)
3
...see all>
Product Options
ADD TO CART
Minimum Pulley Diameter (mm) Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Pulley Diameter (mm) Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 - 437 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M437 36014745 12.99 SGD
Shipped after 2018-04-26
17 - 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M450 36014754 12.99 SGD
Shipped after 2018-04-26
- - 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M190 36014456 15.99 SGD
Shipped after 2018-04-26
- - 224   1PC 1 3M224 36014517 15.99 SGD
Shipped after 2018-04-26
- - 290   1PC 1 3M290 36014605 15.99 SGD
Shipped after 2018-04-26
- - 425 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M425 36014736 15.99 SGD
Shipped after 2018-04-26
- - 462 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M462 36014763 15.99 SGD
Shipped after 2018-04-25
- - 475 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M475 36014772 16.99 SGD
Shipped after 2018-04-25
- - 195 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M195 36014465 15.99 SGD
Shipped after 2018-04-26
- - 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M200 36014474 15.99 SGD
Shipped after 2018-04-26
- - 230   1PC 1 3M230 36014526 15.99 SGD
Shipped after 2018-04-26
- - 258   1PC 1 3M258 36014562 15.99 SGD
Shipped after 2018-04-26
- - 325 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M325 36014641 15.99 SGD
Shipped after 2018-04-26
- - 335   1PC 1 3M335 36014657 15.99 SGD
Shipped after 2018-04-26
- - 375 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M375 36014693 15.99 SGD
Shipped after 2018-04-26
- - 412   1PC 1 3M412 36014727 12.99 SGD
In stock
- - 710 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M710 36014912 19.99 SGD
Shipped after 2018-04-25
- - 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M180 36014431 15.99 SGD
Shipped after 2018-04-26
- - 400   1PC 1 3M400 36014711 12.99 SGD
In stock
- - 560 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M560 36014833 19.99 SGD
Shipped after 2018-04-25
- - 615 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M615 36014867 17.99 SGD
Shipped after 2018-04-26
- - 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M630 36014876 21.99 SGD
Shipped after 2018-04-25
- - 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M670 36014894 21.99 SGD
Shipped after 2018-04-26
- - 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M730 36014921 20.99 SGD
Shipped after 2018-04-25
- - 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M185 36014447 15.99 SGD
Shipped after 2018-04-26
- - 212   1PC 1 3M212 36014492 15.99 SGD
Shipped after 2018-04-26
- - 218   1PC 1 3M218 36014501 15.99 SGD
Shipped after 2018-04-26
- - 236   1PC 1 3M236 36014535 15.99 SGD
Shipped after 2018-04-26
- - 272   1PC 1 3M272 36014587 13.99 SGD
Shipped after 2018-04-23
- - 300   1PC 1 3M300 36014614 15.99 SGD
Shipped after 2018-04-26
- - 307 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M307 36014623 15.99 SGD
Shipped after 2018-04-23
- - 315 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M315 36014632 15.99 SGD
Shipped after 2018-04-26
- - 355 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M355 36014675 13.99 SGD
Shipped after 2018-04-26
- - 365 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M365 36014684 15.99 SGD
Shipped after 2018-06-06
- - 530 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M530 36014815 16.99 SGD
Shipped after 2018-04-25
- - 545   1PC 1 3M545 36014824 14.99 SGD
In stock
- - 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M650 36014885 19.99 SGD
Shipped after 2018-04-25
- - 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M750 36014937 20.99 SGD
Shipped after 2018-04-26
- - 487 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M487 36014781 20.99 SGD
Shipped after 2018-04-26
- - 580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M580 36014842 19.99 SGD
Shipped after 2018-04-25
- - 515 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M515 36014806 16.99 SGD
Shipped after 2018-04-25
- - 387 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M387 36014702 15.99 SGD
Shipped after 2018-04-23
- - 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M600 36014851 17.99 SGD
Shipped after 2018-04-25
- - 690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M690 36014903 17.99 SGD
Shipped after 2018-04-25
- - 206   1PC 1 3M206 36014483 13.99 SGD
Shipped after 2018-04-26
- - 250   1PC 1 3M250 36014553 15.99 SGD
Shipped after 2018-04-23
- - 265   1PC 1 3M265 36014571 13.99 SGD
Shipped after 2018-04-26
- - 280   1PC 1 3M280 36014596 13.99 SGD
Shipped after 2018-04-26
- - 345 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M345 36014666 15.99 SGD
Shipped after 2018-04-26
17 3M 243 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M243 36014544 12.99 SGD
Shipped after 2018-04-26
17 3M 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3M500 36014797 13.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine consumables
2
From Japan
On 2017-09-27 15:33:12
Product has no problem at all. The delivery method was a Japan Post Yu packet, but if this is arrived at the next day from the shipping date, it is dissatisfied that the delivery date will be longer. Although it is a reasonable delivery method from the product size, we would like you to reconsider including the delivery needs such as selectable courier when ordering.
This review is about item#36014763.
Production line feed belt
5
From Japan
On 2016-06-08 07:35:28
There is no problem at all
This review is about item#36014632.
Motor for key making machine
5
From Japan
On 2014-08-13 09:44:29
I am extremely satisfied by firmly communicating the power because it is a genuine product of the machine
This review is about item#36014535.
Used for repairing old projector
5
From Japan
On 2014-01-17 12:59:35
I used it to replace the belt for the motor of the old projector (Elmo K - 100SM). The length of 243 mm is perfect and works well. Although the price was high, the function is satisfied without problems.
This review is about item#36014544.

Related Products