Buy more than* S$200* and get FREE SHIPPING

Polyurethane Belt,Polly Max 5M Type

4.92 (12)
Minimum Pulley Diameter (mm)
26.5
Dimensions b (mm)
3
Dimensions a (mm)
5
...see all>
Product Options
ADD TO CART
Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 335   1PC 1 5M335 36015007 17.99 SGD
In stock
- 450   1PC 1 5M450 36015104 17.99 SGD
In stock
- 500   1PC 1 5M500 36015147 17.99 SGD
In stock
- 400   1PC 1 5M400 36015061 17.99 SGD
In stock
- 560   1PC 1 5M560 36015183 18.99 SGD
In stock
- 425   1PC 1 5M425 36015086 17.99 SGD
In stock
- 800   1PC 1 5M800 36015305 23.99 SGD
In stock
- 1030   1PC 1 5M1030 36015402 28.99 SGD
Shipped after 2018-01-23
- 1060   1PC 1 5M1060 36015411 28.99 SGD
Shipped after 2018-01-24
- 1090   1PC 1 5M1090 36015427 29.99 SGD
Shipped after 2018-01-24
- 1150   1PC 1 5M1150 36015445 29.99 SGD
Shipped after 2018-01-22
- 1180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1180 36015454 31.99 SGD
Shipped after 2018-01-23
- 1220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1220 36015463 32.99 SGD
Shipped after 2018-01-24
- 1250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1250 36015472 33.99 SGD
Shipped after 2018-01-24
- 462   1PC 1 5M462 36015113 17.99 SGD
In stock
- 515   1PC 1 5M515 36015156 17.99 SGD
In stock
- 950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M950 36015375 25.99 SGD
In stock
- 355 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M355 36015025 23.99 SGD
In stock
- 365   1PC 1 5M365 36015034 17.99 SGD
In stock
- 530   1PC 1 5M530 36015165 18.99 SGD
In stock
- 1280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1280 36015481 33.99 SGD
Shipped after 2018-01-23
- 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1400 36015515 35.99 SGD
Shipped after 2018-01-23
- 1500   1PC 1 5M1500 36015533 37.99 SGD
Shipped after 2018-01-24
- 290 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M290 36014955 22.99 SGD
In stock
- 345   1PC 1 5M345 36015016 17.99 SGD
In stock
- 615 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M615 36015217 23.99 SGD
In stock
- 670   1PC 1 5M670 36015244 20.99 SGD
In stock
- 710   1PC 1 5M710 36015262 21.99 SGD
In stock
- 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M750 36015287 23.99 SGD
In stock
- 775 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M775 36015296 26.99 SGD
Shipped after 2018-01-24
- 825 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M825 36015323 26.99 SGD
Shipped after 2018-01-24
- 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1850 36015542 44.99 SGD
Shipped after 2018-01-23
- 280   1PC 1 5M280 36014946 17.99 SGD
In stock
- 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M300 36014964 22.99 SGD
Shipped after 2018-01-23
- 375   1PC 1 5M375 36015043 17.99 SGD
In stock
- 387 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M387 36015052 18.99 SGD
In stock
- 412 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M412 36015077 17.99 SGD
Shipped after 2018-01-23
- 437   1PC 1 5M437 36015095 17.99 SGD
In stock
- 805 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M805 36015314 26.99 SGD
Shipped after 2018-01-24
- 975   1PC 1 5M975 36015384 27.99 SGD
In stock
- 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M730 36015271 23.99 SGD
Shipped after 2018-01-23
- 850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M850 36015332 28.99 SGD
Shipped after 2018-01-24
- 875 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M875 36015341 28.99 SGD
Shipped after 2018-01-24
- 900   1PC 1 5M900 36015357 24.99 SGD
In stock
- 1 over 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1120 36015436 36.99 SGD
Shipped after 2018-01-23
- 1320   1PC 1 5M1320 36015497 32.99 SGD
In stock
- 1360 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1360 36015506 37.99 SGD
Shipped after 2018-01-23
- 580   1PC 1 5M580 36015192 19.99 SGD
In stock
- 600   1PC 1 5M600 36015201 19.99 SGD
In stock
- 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M630 36015226 20.99 SGD
Shipped after 2018-01-24
- 650   1PC 1 5M650 36015235 20.99 SGD
In stock
- 925   1PC 1 5M925 36015366 29.99 SGD
Shipped after 2018-01-24
- 1450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M1450 36015524 45.99 SGD
Shipped after 2018-01-24
- 307 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M307 36014973 22.99 SGD
In stock
- 315 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M315 36014982 19.99 SGD
Shipped after 2018-01-23
- 325 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M325 36014991 22.99 SGD
In stock
- 475   1PC 1 5M475 36015122 17.99 SGD
In stock
- 487 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M487 36015131 22.99 SGD
In stock
- 545 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5M545 36015174 19.99 SGD
Shipped after 2018-01-24
5M 690   1PC 1 5M690 36015253 21.99 SGD
In stock
5M 1000   1PC 1 5M1000 36015393 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
During machine repair
5
From Japan
On 2017-11-30 08:08:31
It has durability and can be used for small diameter pipes that are hard to slip.
This review is about item#36015061.
Machine belt exchange
5
From Japan
On 2017-10-26 22:58:27
I went shopping for the first time. The goods arrive soon, it is a trustworthy company and you can introduce it to acquaintances. I look forward to working with you
This review is about item#36015192.
For radio control boat starter
5
From Japan
On 2017-07-03 00:31:16
First of all, it may be overwhelming if it is used normally, but it may be used permanently. It is strong enough. It is considerably cheaper to purchase it here in terms of cost. Since there was a standard of 6 mm in the past, this one was better, but since it looks like it is out of print, I tried it to 5 mm this time. Also, I am saving a lot of variations of length. There is no plan to buy next time. Because it is permanent. I would like to introduce it to my colleagues.
This review is about item#36015061.
During machine repair
5
From Japan
On 2016-06-14 16:15:10
I am very satisfied.
This review is about item#36015287.
Because of the abandoned number of the old year lens brush machine, the belt elongation deflection, it was troubled because it could not be replaced without maker parts
5
From Japan
On 2016-05-26 11:22:08
From the machine purchaser, I asked the maker, the maker of the belt and the part number and ordered it.
This review is about item#36015341.
For eyeglass lens processing machine
5
From Japan
On 2016-03-17 16:08:19
It was said that the maker had a missing belt.
This review is about item#36015341.
Replacement of consumable parts of processing machine
5
From Japan
On 2016-02-10 19:21:34
It is saved cheaper than orders from processing machine makers. I plan to purchase it in the future.
This review is about item#36014946.
Machine Tools
5
From Japan
On 2015-07-31 23:11:07
It is saved because it is a product that is difficult to obtain in general.
This review is about item#36015165.
For speed adjustment of lathe
5
From Japan
On 2014-09-10 10:05:43
The feeling is ok but slightly, the selling price of the monotail is high My belt shop that I normally buy is much cheaper! Belt shop who I usually buy this time is suddenly purchased for out of stock this time! Why should you investigate the price market?
This review is about item#36015253.
Used as a driving belt of a new electric skateboard
4
From Japan
On 2014-05-16 12:00:59
It was a good item that was durable and easy to use than I thought. I thought it would be fine if I could make it a little more soft if possible.
This review is about item#36015104.

Related Products