Buy more than* S$200* and get FREE SHIPPING

Wide Angle Polyurethane V-belt, Polymax Belt 7M

5.00 (2)
Minimum Pulley Diameter (mm)
42.5
Dimensions b (mm)
5
Dimensions a (mm)
7
...see all
Product Options
ADD TO CART
Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Effective Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 650   1PC 1 7M650 36015646 27.17 SGD
In stock
- 850   1PC 1 7M850 36015734 29.93 SGD
In stock
7M 560   1PC 1 7M560 36015594 26.35 SGD
In stock
7M 925   1PC 1 7M925 36015761 30.91 SGD
In stock
- 1400   1PC 1 7M1400 36015917 39.60 SGD
Shipped after 2017-01-25
- 1450   1PC 1 7M1450 36015926 40.18 SGD
Shipped after 2017-01-25
- 1500   1PC 1 7M1500 36015935 41.10 SGD
Shipped after 2017-01-25
- 1600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1600 36015953 43.58 SGD
Shipped after 2017-01-25
- 600   1PC 1 7M600 36015612 26.67 SGD
Shipped after 2017-01-25
- 615   1PC 1 7M615 36015621 27.62 SGD
In stock
- 950   1PC 1 7M950 36015777 32.50 SGD
In stock
- 975   1PC 1 7M975 36015786 31.90 SGD
Shipped after 2017-01-25
- 1000   1PC 1 7M1000 36015795 32.13 SGD
Shipped after 2017-01-25
- 1030   1PC 1 7M1030 36015804 32.92 SGD
Shipped after 2017-01-25
- 1090   1PC 1 7M1090 36015822 33.84 SGD
Shipped after 2017-01-25
- 1 over 20   1PC 1 7M1120 36015831 34.19 SGD
Shipped after 2017-01-25
- 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2000 36016032 58.00 SGD
Shipped after 2017-01-25
- 2060 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2060 36016041 58.92 SGD
Shipped after 2017-01-25
- 670   1PC 1 7M670 36015655 27.41 SGD
In stock
- 690   1PC 1 7M690 36015664 27.75 SGD
In stock
- 825   1PC 1 7M825 36015725 29.71 SGD
In stock
- 875   1PC 1 7M875 36015743 30.97 SGD
Shipped after 2017-01-25
- 900   1PC 1 7M900 36015752 31.09 SGD
Shipped after 2017-01-25
- 1650   1PC 1 7M1650 36015962 44.38 SGD
Shipped after 2017-01-25
- 1700   1PC 1 7M1700 36015971 45.66 SGD
Shipped after 2017-01-25
- 750   1PC 1 7M750 36015691 28.67 SGD
In stock
- 775   1PC 1 7M775 36015707 28.78 SGD
Shipped after 2017-01-25
- 800   1PC 1 7M800 36015716 29.13 SGD
In stock
- 1250   1PC 1 7M1250 36015874 38.51 SGD
In stock
- 1280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1280 36015883 37.64 SGD
Shipped after 2017-01-25
- 1750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1750 36015987 46.33 SGD
Shipped after 2017-01-25
- 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1800 36015996 47.26 SGD
Shipped after 2017-01-25
- 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1850 36016005 54.30 SGD
Shipped after 2017-01-25
- 1900   1PC 1 7M1900 36016014 55.57 SGD
Shipped after 2017-01-25
- 1950   1PC 1 7M1950 36016023 56.27 SGD
Shipped after 2017-01-25
- 630   1PC 1 7M630 36015637 26.88 SGD
Shipped after 2017-01-25
- 1320   1PC 1 7M1320 36015892 38.21 SGD
In stock
- 1360   1PC 1 7M1360 36015901 39.35 SGD
In stock
- 710   1PC 1 7M710 36015673 27.87 SGD
In stock
- 730   1PC 1 7M730 36015682 27.98 SGD
In stock
- 1060   1PC 1 7M1060 36015813 33.39 SGD
Shipped after 2017-01-25
- 1220   1PC 1 7M1220 36015865 36.60 SGD
Shipped after 2017-01-25
- 2120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2120 36016057 60.30 SGD
Shipped after 2017-01-25
- 2180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2180 36016066 63.07 SGD
Shipped after 2017-01-25
- 1150   1PC 1 7M1150 36015847 35.22 SGD
Shipped after 2017-01-25
- 1180   1PC 1 7M1180 36015856 36.02 SGD
Shipped after 2017-01-25
- 1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M1550 36015944 42.02 SGD
Shipped after 2017-01-25
- 2240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2240 36016075 65.38 SGD
Shipped after 2017-01-25
- 2300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7M2300 36016084 66.65 SGD
Shipped after 2017-01-25
- 500   1PC 1 7M500 36015551 26.67 SGD
In stock
- 515   1PC 1 7M515 36015567 26.35 SGD
In stock
- 530   1PC 1 7M530 36015576 26.36 SGD
In stock
- 545   1PC 1 7M545 36015585 26.88 SGD
Shipped after 2017-01-25
- 580   1PC 1 7M580 36015603 26.88 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the elevator door drive
5
From Japan
On 2016-11-22 17:04:03
In particular, it has steadily moved without problems. Price and delivery speed is also including satisfaction.
This review is about item#36015822.
Machine Tools
5
From Japan
On 2014-11-06 21:11:04
Since the product is hard to quite get it will be saved if there is a handling.
This review is about item#36015585.

Related Products