Buy more than* S$200* and get FREE SHIPPING

Timing belt MXL type (polyurethane)

4.75 (4)
Tooth Pitch (mm)
2.032
Minimum Pulley Diameter (mm)
6
Maximum Speed (m/sec)
30
Height (mm)
1.22
...see all>
Product Options
ADD TO CART
Belt type Belt Pitch Circumference (mm) Belt Width (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt type Belt Pitch Circumference (mm) Belt Width (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 436.88 6.4 215 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 215T80-6.4 36052432 6.34 SGD
In stock
- 203.2 6.4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100T80-6.4 36051976 5.22 SGD
Shipped after 2017-11-27
T80 355.6 3.2 175 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 175T80-3.2 36049307 4.60 SGD
Shipped after 2017-11-24
T80 449.07 3.2 221 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 221T80-3.2 36049447 6.82 SGD
Shipped after 2017-11-24
T80 471.42 3.2 232 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 232T80-3.2 36049492 7.07 SGD
Shipped after 2017-11-24
T80 314.96 6.4 155 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 155T80-6.4 36052265 8.93 SGD
Shipped after 2017-11-27
T80 528.32 6.4 260 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 260T80-6.4 36052624 9.38 SGD
Shipped after 2017-11-24
T80 178.82 3.2 88 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 88T80-3.2 36048862 5.76 SGD
Shipped after 2017-11-24
T80 219.46 3.2 108 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 108T80-3.2 36049011 6.07 SGD
Shipped after 2017-11-24
T80 243.84 3.2 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 120T80-3.2 36049072 6.07 SGD
Shipped after 2017-11-24
T80 629.92 3.2 310 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 310T80-3.2 36049745 7.22 SGD
Shipped after 2017-11-24
T80 172.72 6.4 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 85T80-6.4 36051863 7.89 SGD
Shipped after 2017-11-24
T80 256.03 12.7 126 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 126T80-12.7 36055171 13.16 SGD
Shipped after 2017-11-27
T80 304.8 3.2 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150T80-3.2 36049237 6.07 SGD
Shipped after 2017-11-27
T80 1184.66 3.2 583 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 583T80-3.2 36050025 8.49 SGD
Shipped after 2017-11-27
T80 162.56 4.8 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 80T80-4.8 36050314 6.82 SGD
Shipped after 2017-11-24
T80 300.74 4.8 148 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 148T80-4.8 36050734 5.31 SGD
Shipped after 2017-11-24
T80 97.54 6.4 48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 48T80-6.4 36051601 7.42 SGD
Shipped after 2017-11-24
T80 142.24 6.4 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70T80-6.4 36051741 7.89 SGD
Shipped after 2017-11-27
T80 497.84 3.2 245 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 245T80-3.2 36049544 7.07 SGD
Shipped after 2017-11-27
T80 609.6 4.8 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300T80-4.8 36051233 8.28 SGD
Shipped after 2017-11-27
T80 182.88 6.4 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 90T80-6.4 36051906 7.89 SGD
Shipped after 2017-11-27
T80 386.08 6.4 190 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 190T80-6.4 36052362 7.95 SGD
Shipped after 2017-11-27
T80 568.96 6.4 280 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 280T80-6.4 36052685 9.97 SGD
Shipped after 2017-11-27
T80 233.68 9.5 115 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 115T80-9.5 36053586 9.15 SGD
Shipped after 2017-11-27
T80 463.3 3.2 228 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 228T80-3.2 36049474 7.07 SGD
Shipped after 2017-11-24
T80 304.8 4.8 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150T80-4.8 36050743 6.97 SGD
Shipped after 2017-11-27
T80 121.92 3.2 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 60T80-3.2 36048677 5.47 SGD
Shipped after 2017-11-27
T80 162.56 3.2 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 80T80-3.2 36048801 5.76 SGD
Shipped after 2017-11-27
T80 457.2 3.2 225 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 225T80-3.2 36049465 7.07 SGD
Shipped after 2017-11-24
T80 562.86 4.8 277 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 277T80-4.8 36051154 7.87 SGD
Shipped after 2017-11-27
T80 579.12 9.5 285 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 285T80-9.5 36054207 12.72 SGD
Shipped after 2017-11-27
T80 184.91 12.7 91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 91T80-12.7 36054934 10.05 SGD
Shipped after 2017-11-24
T80 247.9 9.5 122 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 122T80-9.5 36053622 9.15 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacement belt for CD player's tray drive
5
From Japan
On 2016-12-22 14:33:43
The belt width was narrower than the original belt, but it could be used without problems.
This review is about item#36049544.
For power brush repair
4
From Japan
On 2016-06-02 12:28:41
The power brush of the vacuum cleaner was broken, so I repaired. The size was a little big, but managed somehow as OK. I am satisfied that it is cheaper than buying a brush.
This review is about item#36051617.
Repair of industrial robot
5
From Japan
On 2015-05-06 22:01:04
There is no problem at all.
This review is about item#36051906.
Model timing belt
5
From Japan
On 2014-06-04 17:30:43
It seems to be durable and looks comfortable to use
This review is about item#36048835.

Related Products