Buy more than* S$200* and get FREE SHIPPING

Timing Pulley MXL-, Army Type

4.67 (3)
Compatible Flange Thickness t (mm)
1
Dimension LA (mm)
11
Dimension W (mm)
7
Dimension H (mm)
2
...see all>
Product Options
ADD TO CART
Compatible Flange Outer Diameter D (mm) Compatible Flange Minimum Shaft Hole Diameter d (mm) Number of Gears Nominal Width L (mm) Shape Outer Diameter O.D. (mm) Material Maximum Shaft Hole Diameter d (mm) Pitch Diameter (mm) LB Dimensions (mm) Dimension K(mm) Dimensions M (mm) Dimension D (phi mm) Compatible Flange Inner Diameter P (mm) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Flange Outer Diameter D (mm) Compatible Flange Minimum Shaft Hole Diameter d (mm) Number of Gears Nominal Width L (mm) Shape Outer Diameter O.D. (mm) Material Maximum Shaft Hole Diameter d (mm) Pitch Diameter (mm) LB Dimensions (mm) Dimension K(mm) Dimensions M (mm) Dimension D (phi mm) Compatible Flange Inner Diameter P (mm) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 F-102818 5 36 6.4 TypeB 22.78 High-strengthaluminum 10 23.29 16 5 18 15 18 0.011   1PC 1 P36MXL6.4B 36158491 16.99 SGD
In stock
35 F-103522 5 48 6.4 TypeB 30.54 High-strengthaluminum 10 31.05 18 7 22 18 22 0.023   1PC 1 P48MXL6.4B 36158552 20.99 SGD
In stock
51 F-105136 5 72 6.4 TypeB 46.06 High-strengthaluminum 20 46.57 18 7 36 30 36 0.048   1PC 1 P72MXL6.4B 36158613 32.99 SGD
In stock
26 F-102616 4 32 6.4 TypeB 20.19 High-strengthaluminum 8 20.7 16 5 16 13 16 0.009   1PC 1 P32MXL6.4B 36158464 13.99 SGD
In stock
23 F-102313 4 27 - - 16.96 High-strength aluminum 7 17.46 16 5 13 11 - 0.006 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P27MXL6.4B 36158376 12.99 SGD
Shipped after 2018-05-01
61 F-106141 5 84 - - 53.82 High-strength aluminum 23 54.33 18 7 41 35 41 0.066 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P84MXL6.4B 36158647 37.99 SGD
Shipped after 2018-05-01
69 F-106950 5 96 - - 61.59 High-strength aluminum 28 62.09 18 7 50 42 50 0.085 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P96MXL6.4B 36158674 46.99 SGD
Shipped after 2018-05-01
23 F-102312 3 26 - - 16.31 High-strength aluminum 6 16.82 16 5 12 10 - 0.006 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P26MXL6.4B 36158342 15.99 SGD
Shipped after 2018-05-01
23 F-102313 4 28 - - 17.6 High-strength aluminum 7 18.11 16 5 13 11 - 0.007   1PC 1 P28MXL6.4B 36158403 13.99 SGD
Shipped after 2018-05-01
20 F-102012 3 23 - - 14.37 High-strength aluminum 6 14.88 16 5 12 10 - 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P23MXL6.4B 36158254 14.99 SGD
Shipped after 2018-05-01
23 F-102312 3 25 - - 15.66 High-strength aluminum 6 16.17 16 5 12 10 - 0.006 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P25MXL6.4B 36158315 12.99 SGD
Shipped after 2018-05-01
- F-101811 3 21 - - 13.07 High-strength aluminum 6 13.58 16 5 11 9 - 0.004 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P21MXL6.4B 36158193 13.99 SGD
Shipped after 2018-05-01
- F-101811 3 22 - - 13.72 High-strength aluminum 6 14.23 16 5 11 9 - 0.004 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P22MXL6.4B 36158227 13.99 SGD
Shipped after 2018-05-01
20 F-102012 3 24 6.4 B type 15.02 High-strength aluminum 6 15.52 16 5 12 10 12 0.005   1PC 1 P24MXL6.4B 36158281 11.99 SGD
In stock
23 F-102313 4 30 6.4 B type 18.9 High-strength aluminum 7 19.4 16 5 13 11 13 0.008   1PC 1 P30MXL6.4B 36158437 13.99 SGD
In stock
18 F-101811 3 20 6.4 Type B 12.43 High strength aluminum 6 12.94 16 5 11 9 11 0.003   1PC 1 P20MXL6.4B 36158166 10.99 SGD
In stock
31 F-103120 5 40 6.4 Type B 25.36 High strength aluminum 10 25.87 18 7 20 17 20 0.016   1PC 1 P40MXL6.4B 36158525 18.99 SGD
In stock
44 F-104432 5 60 6.4 Type B 38.3 High strength aluminum 20 38.81 18 7 32 28 32 0.031   1PC 1 P60MXL6.4B 36158586 26.99 SGD
In stock
86 F-108666 5 120 6.4 B Model 77.11 High strength aluminum 37 77.62 18 7 60 56 66 0.134   1PC 1 P120MXL6.4B 36158701 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for power transmission
4
From Japan
On 2017-09-15 15:15:12
Because it is a maker item, it is safe. Used in combination with a small DC motor. Driving sound is also quiet and good feeling. There was a marking that could be made for caulking at 20 T but this was hard to see and it was difficult to fix the flange.
This review is about item#36158613.
Model production of hobby
5
From Japan
On 2015-03-03 15:45:40
It is small and high performance, and I am very much looking forward to using it
This review is about item#36158166.
CNC
5
From Japan
On 2014-06-03 13:30:54
It is my first time to use this hand, but I would like to continue using it in the future.
This review is about item#36158166.

Related Products