Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Belt Width Tooth Pitch (mm) Minimum Pulley Diameter (mm) Maximum Speed (m/sec) Belt Nominal Length Type Belt Width (mm) Type Height (mm) Material Number of Gears Belt type Belt Pitch Circumference (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Belt Width Tooth Pitch (mm) Minimum Pulley Diameter (mm) Maximum Speed (m/sec) Belt Nominal Length Type Belt Width (mm) Type Height (mm) Material Number of Gears Belt type Belt Pitch Circumference (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Timing belt 30 Standard - High hardness synthetic rubber 135 - 1080 1PC 1 300MTS8M1080G 36132196 129.90 SGD
In stock
150 8 56.02 30 640 - 15 - 5.3 - 80 MTS8M 640 1pc 1 150MTS8M640G 36125765 42.83 SGD
Shipped after 2017-10-31
ADD TO CART

Related Products