Buy more than* S$200* and get FREE SHIPPING

Sonic Tension Meter

5.00 (1)
Caution
It is a device for measuring the tension of the stationary belt. Measure after surely turn off the power supply (switch) of the drive unit and make sure that the belt is remain stationary.
Purpose
For the tension management of the transmission belt
Range Measurement
10.0Hz to 999Hz
Storage Temperature/Humidity Range
(However,youcannocondensation)70%orless-20degC to 50degC
Operating Temperature and Humidity Range
(However,youcannotcondensing)80%orless-10degC to 50degC
Battery
X2 pcs AA batteries
Battery life (hours)
About30
Dimensions (Length L x Width W x Height H) (mm)
160x96x13.5(maximumpart)
Power
X2 pcs AA batteries
Weight (g)
240
Accessories
[Manual]Part1,2,[flexiblearmsensorhead]one[(AA)batteries]
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 DRT-3 36084343 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for V-belt tension adjustment and tension confirmation of equipment
5
From Japan
On 2014-02-14 19:41:48
We used one more than before, but because we can perform tension confirmation with ease of use and accurate, we made five additional purchases this time. Belt tension is an important item of conservation, it is a point that the reliability of measurement and workability are good, I think that it is a very good measuring instrument. In the future, if measurement work increases, I would like to purchase additional.
This review is about item#36084343.

Related Products