Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery, "Alkalin 1"

4.00 (5)
Dimensions (Diameter phi x Height H) (mm)
34.2x61.5
Voltage (V)
1.5
...see all>
Product Options
ADD TO CART
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Five years About 135.0 1 single shape 1Pack(4PC) 1 LR20AG 4MP 36024414 11.99 SGD
In stock
- - - 1pack(2pc) 1 LR20AG 2KP 17109295 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Power supply of lantern
4
From Japan
On 2017-09-11 10:25:34
It is repeat purchase. I am using it without problems in particular. If there is opportunity, I would like to purchase again.
This review is about item#36024414.
For flashlight
3
From Japan
On 2017-06-08 08:29:04
I use it for a flashlight to use in the warehouse. It will last long.
This review is about item#17109295.
Used for flashlight
4
From Japan
On 2017-04-17 18:50:03
I bought a Monotaro product before, but also because the replacement cycle was short, I bought a Japanese manufacturer product this time. I do not know clearly yet, but it seems to last long. If possible, we will make reference when choosing the country of manufacture etc.
This review is about item#36024414.
clock
5
From Japan
On 2015-03-17 16:24:18
I always bought it for free shipping fee. The price is reasonable and it is safe because it is "Toshiba".
This review is about item#36024414.
flashlight
4
From Japan
On 2013-07-23 13:11:11
Monotaro is always saved because you can quickly purchase what you need at work when you need it. I use a single battery often, so I would like to purchase again.
This review is about item#36024414.

Related Products