Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery, "Alkalin 1"

Dimensions (Diameter phi x Height H) (mm)
26.2x50.0
Voltage (V)
1.5
...see all
Product Options
ADD TO CART
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Five years About 65.0 C type battery 1Pack(4PC) 1 LR14AG 4MP 36024423 7.34 SGD
Shipped after 2017-05-29
- - - 1pack(2pc) 1 LR14AG 2KP 17109313 4.31 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products