Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery, "Alkalin 1"

4.14 (7)
Dimensions (Diameter phi x Height H) (mm)
14.5x50.5
Voltage (V)
1.5
...see all>
Product Options
ADD TO CART
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Five years About 23.0 AA type battery 1Pack(12PC) 1 LR6AG 12MP 36024432 12.99 SGD
In stock
- - - 1pack(2pc) 1 LR6AG 2EC 17109347 2.99 SGD
In stock
- - - 1pack(8pc) 1 LR6AG 8MP 17109374 8.99 SGD
In stock
- - - 1pack(10pc) 1 LR6AG 10MP 17109383 10.99 SGD
In stock
- - - 1pack(2pc) 1 LR6AG 2KP 17109338 2.99 SGD
In stock
- - - 1pack(20pc) 1 LR6AG 20MP 17109392 17.99 SGD
In stock
- - - 1pack(4pc) 1 LR6AG 4EC 17109356 7.99 SGD
Shipped after 2018-01-25
- - - 1pack(4pc) 1 LR6AG 4KP 17109365 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When repairing a car
5
From Japan
On 2017-08-29 18:34:55
It was safe to use it with a maker item. I would like to order the same goods next time.
This review is about item#17109383.
Everyday life
4
From Japan
On 2017-01-30 08:36:54
It is a repeater. It is not insanely cheap, but I am saved. Because it is a maker's product, it does not leak, and it also lasts long.
This review is about item#17109392.
Personal computer mouse, clock, home appliances
5
From Japan
On 2016-12-08 17:42:33
It is cheaper than others, and it is always helpful with reliable quality and quantity.
This review is about item#17109392.
Electric lock
3
From Japan
On 2016-06-15 14:39:28
It seems to last longer than PB batteries.
This review is about item#17109392.
Used for LED pen light etc.
4
From Japan
On 2016-01-11 17:10:18
It has lasted long.
This review is about item#17109392.
Used for each worker's work light
3
From Japan
On 2012-11-23 09:01:18
It is equivalent to Panasonic. (We are testing using the same manufacturers' own products by their own company) If you want to purchase regularly if the price is even cheaper.
This review is about item#36024432.
For measuring instruments
5
From Japan
On 2012-06-07 20:14:09
I have lasted long
This review is about item#36024432.

Related Products