Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alkaline Battery, "Alkalin 1"

4.17 (6)
Dimensions (Diameter phi x Height H) (mm)
10.5x44.5
Voltage (V)
1.5
...see all>
Product Options
ADD TO CART
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Recommended Expiration Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pack(4pc) 1 LR03AG 4KP 17109435 4.99 SGD
In stock
- - - 1pack(4pc) 1 LR03AG 4EC 17109426 4.99 SGD
In stock
- - - 1pack(2pc) 1 LR03AG 2KP 17109408 2.99 SGD
In stock
- - - 1pack(10pc) 1 LR03AG 10MP 17109453 10.99 SGD
In stock
- - - 1pack(8pc) 1 LR03AG 8MP 17109444 8.99 SGD
In stock
- - - 1pack(20pc) 1 LR03AG 20MP 17109462 17.99 SGD
In stock
Five years About 11.3 AAA 1Pack(12PC) 1 LR03AG 12MP 36024441 12.99 SGD
In stock
- - - 1pack(2pc) 1 LR03AG 2EC 17109417 5.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For remote control etc.
4
From Japan
On 2017-05-19 15:16:22
I always like maxell but I'm willing to try using it
This review is about item#17109453.
I use it for radio batteries
3
From Japan
On 2016-12-02 23:46:47
I am treating the radio since I am wearing the radio all day long.
This review is about item#17109462.
Fixtures
3
From Japan
On 2016-02-10 16:19:49
usually
This review is about item#36024441.
LED Bicycle Light
5
From Japan
On 2015-12-11 15:09:10
If it is not an alkaline dry battery, I bought it because it's short, performance is good, it will be saved if it is offered at this price.
This review is about item#17109453.
Used because there are many AAA batteries for electronic equipment etc.
5
From Japan
On 2014-08-10 19:38:40
cheap! It is!
This review is about item#36024441.
I used it for a voice recorder.
5
From Japan
On 2013-04-16 18:47:58
In the rechargeable two-cell hydrogen battery, I bought a dry cell because it does not operate at 1.2 volts. I can not stop batteries.
This review is about item#36024441.

Related Products