Buy more than* S$200* and get FREE SHIPPING

Gun Cleaner Set

4.71 (7)
Set Contents
Twisted tipped brushes (10 mm phi) x per bottle, Super tapered needle (0.18 mm phi) x per bottle, tapered twisted brush (3-5 mm phi) x per bottle, (6 to 8 mm phi) x per bottle, fine straight twisted brush (2 mm phi) x per bottle, flat brushes (8 mm x 18 mm) x per b
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TSG-H15M 36667757 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Cleaning of nozzle of high pressure washer etc, cleaning of carburetor
5
From Japan
On 2017-11-20 22:31:22
The set contents are also faithful, I think that it is very easy to use.
This review is about item#36667757.
Cleaning paint gun
5
From Japan
On 2017-01-17 16:18:52
I bought the Monotaro gun cleaner kit at the last time, but since it did not become usable honestly, I ordered it a little higher. I'm glad I bought it.
This review is about item#36667757.
Maintenance of spray gun
5
From Japan
On 2016-05-24 21:40:59
I have not used it yet, but it sounds good to use.
This review is about item#36667757.
Cleaning paint gun
4
From Japan
On 2016-04-15 14:51:54
It is convenient to have all the items in a set, but only the brushes that are heavily worn down are reduced, and others remain, so I want a single item set (listed on the maker leaflet).
This review is about item#36667757.
Cleaning paint gun
4
From Japan
On 2015-09-29 16:53:16
It is popular with the size of the brush of the size that you do not sell even if you look with it. It is used by a professional painting man.
This review is about item#36667757.
Cleaning after painting
5
From Japan
On 2014-12-24 10:49:58
It is various for everything and Ideal for cleaning
This review is about item#36667757.
Cleaning the cab
5
From Japan
On 2014-03-19 14:48:45
Hope there is hair till the end.
This review is about item#36667757.

Related Products