The reviews are automatic translation.
Used for school bicycles
From Japan
On 2018-03-24 09:25:11
Because children are baseball clubs, there are always plenty of loads,
I could not fit in the standard basket and replaced it with this product.
I'm worried that the load on the front wheels will increase a little
From the viewpoint of the state which had been protruding from the car so far,
I am worried about half.
It is easy to install, and the screws of the mounting part are safe from 2 → 4.
It is recommended for high-load students.
When using a bicycle
From Japan
On 2017-11-20 14:47:26
It is a very easy to use basket. The design is also simple and nice.
Used as a repair part
From Japan
On 2017-07-04 22:58:55
I replaced it because my bicycle school bicycle broke. The capacity is large, and the club of club activities also enters, so usability is much better. However, the appearance balance with the bicycle body will be a little worse.
To the front basket of school bike
From Japan
On 2016-09-16 00:32:27
For the son of middle school students with lots of luggage. Until now, I was forced to put in the basket that was attached from the beginning, but I am very pleased that it will come in as it is. Because it is stainless steel, it looks strong and durable.
Front basket for school bicycles
From Japan
On 2016-07-11 20:35:32
A gloss of stainless steel is good.
Delivery of goods
From Japan
On 2016-04-30 14:50:57
For small settlements in the country, delivery seems to be useful if the basket is large because the bicycle is convenient.
For school attendance
From Japan
On 2015-09-09 18:03:34
The impressions I saw at first glance are big anyway. I can not recommend it for bicycles less than 26 inches. The main body is made of SUS and includes high-grade SUS made metal fittings and screws. There is no doubt about the confidence that the designated bag of the school is too big and the stability improvement at the time of loading. We recommend that parents concerned about troubles at school bicycle exchange to ensure safety and peace of mind.
High school bicycle school bicycle
From Japan
On 2015-08-11 17:25:58
Usability was good as the bag for school entered sideways.
Bicycle basket
From Japan
On 2015-05-31 09:31:17
I bought it because the installation part of the steel cage became rusty and the strength was poor. It is made of stainless steel, which is excellent in cost performance because it is this size. However, the difficulty is two points, (1) Since the loose hole at the bottom of the car is small, it takes time and effort to attach to the bicycle. ② There was a protrusion at the end of the car wire rod, it got injured or scratched, so we cut one point with rasp. that's all
Attach to school bicycle
From Japan
On 2015-05-19 14:43:22
It was big enough for high school bicycle school bicycles.