Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

It Is Big! Big Basket

4.54 (24)
Bottom Dimension (mm)
465x210, 465x210
Top Inside Dimensions (mm)
520x255, 520x255
Height (mm)
Before 240, after 200, Before 240, after 200
Color
Gunmetal, Gunmetal
Weight (kg)
About 1.8, About 1.8
Material
iron, Iron
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-54PC 36299015 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
Used for tooling when going fishing
5
From Japan
On 2018-05-30 23:26:49
I bought it according to the size of the fishing tool sack bag. Easy to install, size was perfect and convenient.
This review is about item#36299015.
Movement when going to school
4
From Japan
On 2018-05-06 17:54:54
It is convenient for putting a large bag and bag.
This review is about item#36299015.
When putting in the bag
5
From Japan
On 2018-02-28 14:41:16
Until now my bag has not filled in but diagonally put in it, but this basket is very good as it gets inside with Supori. It seems to be strong against rust and it seems to be used for a long time.
This review is about item#36299015.
Bicycle front basket
5
From Japan
On 2017-12-26 17:31:51
I really like my work bags.
This review is about item#36299015.
Used as a front gago for 4 wheel buggy use
5
From Japan
On 2017-10-10 16:34:58
The color is also good, it is pretty durable and it also contains helmets and big luggage.
This review is about item#36299015.
Commuting to the station
5
From Japan
On 2017-06-26 09:23:43
The business luggage that I was laying horizontally is comfortable very comfortably entering vertically.
This review is about item#36299015.
I am putting a sports bag
2
From Japan
On 2017-05-30 23:57:16
There is no worry that it will be made and it will rust. However, it is too heavy, putting back on it will make it happy. (Bicycle Road, Mountain, MamaCari, Triathlon) 26 years experience. Since it used to be a steel basket in the past, it did not rust lightly. I wanted a big basket. I think there is a problem of strength, but I do not carry things on the construction site, so you may wish to consider light and durable goods. I think that it is dangerous for inferior people, those with little petite bike experience.
Easy to install.
5
From Japan
On 2017-05-22 15:01:30
I felt the capacity shortage with the standard equipment basket. With Decago, it is handy with specifications that can satisfy your needs.
This review is about item#36299015.
Since the existing basket has been rusted, I replaced it with a large basket.
5
From Japan
On 2016-05-12 02:27:10
It is a product that has not been circulated in the store, and it is satisfied that the big bags can be smoothly entered. Moreover, because painting is also solid, I think that it will not rust easily.
This review is about item#36299015.
Going to school
5
From Japan
On 2016-04-25 15:33:55
I was looking for a basket containing a school bag. This basket fits perfectly. The appearance is very wide but very convenient. It was good to purchase.
This review is about item#36299015.

Related Products