Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Basket Wide Type

4.67 (6)
Bottom Dimension (mm)
440x128, 440x128
Top Inside Dimensions (mm)
470x220, 470x220
Height (mm)
Before 240, after 200, Before 240, after 200
Color
Gunmetal, Gunmetal
Weight (kg)
About 1.5, About 1.5
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-53PC 36299024 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Size up of city cycle front car
4
From Japan
On 2016-05-06 09:05:18
The real thing is quite solid. I entered the bag that A4 documents of high school student enter completely. Although I did not mind when I bought it, since the width is wide, when paying by parking, it is necessary to be careful not to catch with the steering wheel etc of the next bicycle.
This review is about item#36299024.
It sounds very strong
5
From Japan
On 2015-04-08 16:27:30
The width is just right for the business bag. The wire is also thick and seems to be strong. It is a range of fashionable with feeling not too big in size.
This review is about item#36299024.
For commuting bicycle
4
From Japan
On 2014-10-27 13:35:50
It is good that you can put the commuter bag as it is because the width is wide. It is even better if there is only a little deeper.
This review is about item#36299024.
Look for a basket bag
5
From Japan
On 2014-02-21 10:20:47
It is made quite sturdy. It looks like a newspaper basket. I did not bother with a lot of beer.
This review is about item#36299024.
Bicycle car change
5
From Japan
On 2013-05-07 17:16:12
Since I came to school, I exchanged cage according to the size of my bag. It was good just for the size of the bag.
This review is about item#36299024.
Customer is pleased with favorite, a basket with a very large size bag.
5
From Japan
On 2011-10-24 16:14:27
I like it very much.
This review is about item#36299024.

Related Products