Buy more than* S$200* and get FREE SHIPPING

Ultra-Wide Cage Wire Mesh

4.43 (14)
Bottom Dimension (mm)
380x200, 380x200
Top Inside Dimensions (mm)
455x275, 455x275
Height (mm)
Before 275, after 220, Before 275, after 220
Weight (kg)
About 1.3, About 1.3
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charcoal, Dark Gray 1PC 1 D-51WM 36299033 48.99 SGD
Shipped after 2018-01-22
Silver, Silver 1PC 1 D-51WM 36299042 48.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
For Mommaari
2
From Japan
On 2017-06-01 22:07:23
It was a bit too big. Bicycle parking in front of the station in front of the station will cause annoyance to the next person ...
This review is about item#36299042.
To move a large luggage to a place where you can not go by car
5
From Japan
On 2017-02-17 13:19:03
Because there are many sites where you can move by bicycle, it is a big help because you can put in a large material bag.
This review is about item#36299033.
To move a large luggage to a place where you can not go by car
5
From Japan
On 2017-02-08 18:24:04
Because there are many sites where you can move by bicycle, it is a big help because you can put in a large material bag.
This review is about item#36299033.
bicycle
5
From Japan
On 2016-09-14 20:20:17
It is handy when you bought bulky items in large amounts. Although it is a wide basket, I do not like bad life so I did this. The price is also cheap, I like it.
This review is about item#36299033.
For school attendance
5
From Japan
On 2016-01-10 23:03:28
I exchanged it for my child's school attendance. The size of the feeling just right, children were satisfied.
This review is about item#36299042.
bicycle
4
From Japan
On 2015-11-23 14:53:10
I bought it for exchange as the basket of my bicycle was defeated. Easy to install, we have plenty of capacity because there is capacity. It was better if there was black.
This review is about item#36299033.
To shop
3
From Japan
On 2015-06-22 22:02:50
I entered a lot of things, but I got a question as to whether it was necessary until I put a cargo stand.
This review is about item#36299042.
Exchange of cars
3
From Japan
On 2014-02-17 10:03:12
I replaced it because the car was rusty and rust got on the bag. The basket is easy to use because the basket enters easily because the width is large and is slightly smaller than the handle width. However, it is a regrettable part that the car bothered so much when the bicycle was accidentally defeated.
This review is about item#36299042.
For children's school · · ·
5
From Japan
On 2013-08-03 07:52:39
Attachment parts are also attached. For large baskets, if installed, it is stylish. I would like you to increase the black color to choose the color. Cost performance is satisfactory, without saying anything.
This review is about item#36299033.
My son's school bicycle
5
From Japan
On 2013-07-29 23:17:42
Since the bag for school attended was put diagonally in the basket that was originally large, the base of the car was broken. The basket you purchased is large and can be used securely because the installation strength is high as well
This review is about item#36299042.

Related Products