Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Basket Mesh

4.30 (10)
Bottom Dimension (mm)
420x210, 420x210
Top Inside Dimensions (mm)
450x290, 450x290
Height (mm)
Before 280, after 240, Before 280, after 240
Weight (kg)
About 1.6, About 1.6
Material
iron, Iron
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Metal, Black metal 1PC 1 D-C430 36299076 55.99 SGD
In stock
Charcoal, Dark Gray 1PC 1 D-C430 36299085 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Commuting to school
5
From Japan
On 2016-06-26 22:37:57
The large basket that I bought last time was painted and its body itself was a chachi and it was corroded and damaged in a short period of several months, but this time the net itself, the paint is thick, the hardness which is sharp and hard Yes, I am expecting.
This review is about item#36299085.
bicycle
3
From Japan
On 2016-05-11 17:59:37
I was surprised that it was bigger than I expected. The width is amazing
This review is about item#36299076.
Going to school
3
From Japan
On 2016-05-02 03:51:49
Making is about 60 points. There was a coarse part at each part joint part.
This review is about item#36299085.
Shopping mainly for supermarkets, commuting
4
From Japan
On 2016-04-21 04:57:03
Since it is quite useful even in rainy weather, it may be somewhat expensive, so it would be nice to have it made of stainless steel clamps and mounting screws.
This review is about item#36299076.
Bicycle basket
5
From Japan
On 2016-04-20 10:02:41
It is wide and easy to install. All necessary parts for installation are also included.
This review is about item#36299085.
For the second son's school bike
5
From Japan
On 2015-04-09 14:46:01
Anyway, I bought it because I want it to be big This housekeeper in the neighborhood does not have this size The second son is very satisfied It is the best dish that the bag fits perfectly
This review is about item#36299076.
Mainly shopping (everyday food center)
5
From Japan
On 2014-11-05 17:01:19
When I saw the product that arrived, I felt "It was too bad!", I removed the small basket that was attached before, and when I arrived, I felt like it was originally imagining well, I felt no sense of incongruity at all. Installation is also easy with + one screwdriver, the price also does not say from the content of goods (robustness etc.), comparison with other companies etc .. I put my back in a slightly bigger shopping bag and achieved the purpose!
This review is about item#36299076.
1 year 8 months Used repo
5
From Japan
On 2013-08-18 11:32:56
I used 5 to 10 kg of baggage used for daily school attendance. In 1 year and 8 months, the welded part between the bottom mesh and the bolt fixing plate has broken. It was rainy parking, but the chorus is about the part damaged by hitting the bottom plate. Surprisingly the wire of the framework was thick, it was more robust than I thought. Although it was a way of using beyond load carrying capacity after rain dressing, at this price it took me quite a bit. Durability is sufficient for ordinary use. I can recommend with confidence.
Let's install the customer.
3
From Japan
On 2012-10-18 18:50:40
Although it arrived today, because I did not have accessories clarification, I ordered another mounting bracket, I ordered and ordered, but with mounting brackets attached. The time to investigate is also wasted, no metal fittings are needed, it is very unpleasant. There are other bags, clarifications, and what you want to check carefully on what this product does not know. It's the worst.
This review is about item#36299076.
27 inch · dragonfly handle · used for single speed mummery
5
From Japan
On 2012-01-27 14:05:52
Select the largest mesh type here. It is very nice to have a marginless loading without mercy. Very satisfied. Will the air resistance increase, the pedal becomes slightly heavier. Considering functionality, it is acceptable range. Durability is the same as general mesh basket. You can fix it by hand even if it is dented. Since it is loaded in front cars, it is replaced with one foot stand → Ultra wide foot stand. I did not collapse at all even at the time of parking. I think that it is okay to divide it as a consumable item at this price.
This review is about item#36299085.

Related Products