Buy more than* S$200* and get FREE SHIPPING

Wire Mesh Bascket

5.00 (1)
Bottom Dimension (mm)
420x210, 420x210
Top Inside Dimensions (mm)
450x290, 450x290
Height (mm)
Before 280, after 240, Before 280, after 240
Weight (kg)
About 1.6, About 1.6
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Metal, Black metal 1PC 1 GH-C430 36299094 55.99 SGD
In stock
Charcoal, Dark Gray 1PC 1 GH-C430 36299103 51.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Front basket of moped motorcycle
5
From Japan
On 2014-08-29 19:57:24
Originally it seems to be sold as a bicycle, but the size was sought and the price was affordable so buy it. Naturally, although I do not agree with the bike's career properly, I bought a suitable metal fitting and bolt nut from the home center and wore it (it was about 600 yen). As a result, there is no problem at all. It has a width of 45 centimeters, and it's easy to put in a backpack containing a personal computer day and day, so I fixed it tightly, so there is no problem. Depending on the type of motorcycle, there is a difference whether or not it can be installed properly, but my bike is Honda's gyro X. Very pleasant and satisfied.
This review is about item#36299094.

Related Products