Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Your Wire At The Bottom

4.73 (11)
Bottom Dimension (mm)
415x235, 415x235
Top Inside Dimensions (mm)
450x300, 450x300
Height (mm)
Before 250, after 225, Before 250, after 225
Color
Black Metal, Black metal
Weight (kg)
About 1.3, About 1.3
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSK-C430 36299112 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
I put a big bag (slightly heavy) in the front basket.
5
From Japan
On 2017-10-30 15:47:57
It is a design that does not emphasize too much normal, as a front basket of a bicycle (despite being quite large) I fit the fitted looks as well without any sense of incompatibility. I am also solid in making baskets themselves. Since it is made up of heavy wire material, welding strength seems to be high, so there is a sense of security. It also comes with the necessary screws and stays properly. However, what is the name of the material Black Metal? As far as you can see it looks like a normal basket made with steel coated with poly coating.
This review is about item#36299112.
On the way home shopping, put lots of luggage
4
From Japan
On 2017-07-03 16:23:13
It was very big and I was pleased, but when I tried it, I thought that it was enough even if it was a little earlier. I enter two large bags of supermarkets in this basket. On the contrary, when there are few baggage, the bag is stupid and the stability is bad in the basket. Even without putting anything in the basket, there is a feeling that the handle is taken somehow whether it is due to mind, really the basket is heavy.
This review is about item#36299112.
To daily bicycle school
4
From Japan
On 2017-03-09 15:44:17
Is it too big? At first I thought, but if I look at it and put the luggage, it is good to enter a lot. I think that luggage is hard to fall because there is also a height. At the time of installation, the lower part did not fit and the attached screw could not be used, so I fixed it with a binding band.
This review is about item#36299112.
Change front car in school bicycle
5
From Japan
On 2016-06-07 21:49:44
I exchanged a front basket for my child's school bicycle. I'm comfortable with the bag, it is robust and saved.
This review is about item#36299112.
High school student's school bicycle
4
From Japan
On 2016-06-07 17:05:47
It is rather big and convenient, but on the other hand, children may dislike it?
This review is about item#36299112.
Commuting
5
From Japan
On 2014-08-24 07:04:01
I can afford commuter bags and shopping bags. When it is filled a lot, the handle is shaken. The carrier of the bicycle body seems to be insufficient in strength. Even a private carrier would be better.
This review is about item#36299112.
Installation on private bicycle
5
From Japan
On 2013-06-03 16:24:59
Since the welding of the previous basket went off and it became impossible to use, I bought it but this product was welded well and it was easy to install, I liked it very much.
This review is about item#36299112.
Commuting basket
5
From Japan
On 2013-05-09 13:13:46
I wanted a big basket, so it is useful according to purpose of use. It's been around for half a year, but there are no troubles such as wire welding.
This review is about item#36299112.
Work bicycle luggage basket
5
From Japan
On 2013-03-05 20:46:50
The bicycle basket which I have used until now was standard size and I did not enter until I had to work the work bag for me. As it turns into a shape to push in after all, the bag got rubbed against the basket, pain was caused, holes opened and bags had only about a year. This "kago" seems to be good as it can easily pull the bag. Because the wires that make up the basket are also being treated with gentle curls, the pain in the bag is going to disappear. Personally I think that it can be said that the 100 point product if the screws and mounting stay are stainless steel.
This review is about item#36299112.
Women's bicycle basket change
5
From Japan
On 2012-09-18 22:01:56
I installed it for a general women's bicycle. Basket and mounting parts are also very fine. Because of the weight and the weight of the basket because of its size and ruggedness, the handle becomes heavy, but you will soon get used to it. If it is a bad basket, it will be deformed into crowded bicycle parking lot, but if it is this basket it will be strong and it will not deform.
This review is about item#36299112.

Related Products