Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Wire Baskets Type Flat Wide

4.33 (3)
Bottom Dimension (mm)
420x265, 420x265
Top Inside Dimensions (mm)
450x325, 450x325
Height (mm)
Before 130, after 180, Before 130, after 180
Weight (kg)
About 1, About 1
Material
stainless, Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-211 36299121 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Replace the front basket of the school bicycle
3
From Japan
On 2017-08-15 20:40:15
I changed my front basket to a slightly bigger type, as I felt the point that the width became bigger as I felt, but I thought that a little deeper was better for usability. Before purchasing there was no one that could realize a suitable depth and it was a halftime as it was made for this item without stopping.
This review is about item#36299121.
For dogs weighing 10 kg
5
From Japan
On 2017-06-24 18:53:21
The tired dog after walking is perfect for sleeping in the basket, it is very solid and made of stainless steel so it is safe even in the rain. Installation was also easy. The price was affordable and affordable.
This review is about item#36299121.
J Wear on bicycle
5
From Japan
On 2013-04-27 03:25:16
It is very good with the size that a sub-bag for commuting can just enter. Because the bag enters flat, wind resistance is less and comfortable. Since the height of the basket is low, it is necessary to have a net so that the bag does not jump out. We ordered "Reflecting shiny basket net" at the same time.
This review is about item#36299121.

Related Products