Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Basket Square

3.92 (12)
Bottom Dimension (mm)
310x230, 310x230
Top Inside Dimensions (mm)
370x305, 370x305
Height (mm)
Before 210, after 230, 210, after 230 previous
Weight (kg)
About 0.75, About 0.75
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-411 36299137 45.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Change bicycle basket
1
From Japan
On 2018-02-17 18:07:34
Mounting brackets are not included at all. Although we purchased and exchanged baskets several times, the basket that the metal fittings are not attached was the first case. Great failure!
This review is about item#36299137.
Bicycle maintenance
5
From Japan
On 2017-12-05 21:20:00
There is no rust, strong, withstand load. It is beautiful forever.
This review is about item#36299137.
As a replacement part
5
From Japan
On 2017-07-13 14:59:18
It is made of stainless steel and has good appearance when it is strongly attached to rust
This review is about item#36299137.
Front basket of turnip
5
From Japan
On 2017-04-27 00:06:29
A normal basket rusts when the white clothing comes off, so it is beautiful even if time passes because it is stainless steel.
This review is about item#36299137.
Replacement of bicycle basket
2
From Japan
On 2016-11-17 12:35:01
We purchased it immediately in February 2016, but in October the stainless steel bar that welded to the plate to be fastened in front is out of use for 10 months. Bicycles are used for children going to school to the station, do not bicycle, and it is annoying that the welded part will come off just by carrying bags. How about manufacturer's quality check? Please teach me. This time I will rework by argon welding on my own. The basket which I used before was able to use for more than 6 years!
This review is about item#36299137.
For repair
5
From Japan
On 2016-10-17 14:13:52
I think it is always beautiful. Put the school bag vertically.
This review is about item#36299137.
Basket change
2
From Japan
On 2016-07-14 21:34:14
Although I was using a genuine basket, I purchased it because I wanted to install a larger one. The size was good, but there was a place not having one vertical wire welding. Since there is no inconvenience for use, it is installed as it is, but since the strength drops, I want you to weld firmly in the future.
This review is about item#36299137.
Replacement of obsolete basket
5
From Japan
On 2016-06-16 17:05:03
I replaced it with this stainless steel basket because the steel basket which had been worn from the beginning rusted and it looks bad. It seems not to be a rust.
This review is about item#36299137.
I attached it to a child's bicycle bike (Bridgestone, Mark Rosa, 27 inch).
4
From Japan
On 2016-05-23 17:38:07
Because the position of the plate is different from the mounting hole on the bicycle front carrier side and this product, it is necessary to prepare separately fixing metal fittings instead of the attached mounting metal fittings. The basket itself is a good product and there is no problem.
This review is about item#36299137.
For child bicycle
5
From Japan
On 2015-08-18 21:31:46
The price is cheap for large size. It is good that the fixing stainless steel nut is bag and not loose. (Because the bicycle is vibrating large, I am happy thoughtfulness) Because it is polished stainless steel it is pretty and clean.
This review is about item#36299137.

Related Products