Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Basket D

4.33 (3)
Bottom Dimension (mm)
325x215, 325x215
Top Inside Dimensions (mm)
370x255, 370x255
Height (mm)
Before 250, after 210, 250, after 210 previous
Weight (kg)
About 0.85, About 0.85
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-413ys 36299146 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchase for daughter's cross bike (flat bar load)
4
From Japan
On 2017-02-18 19:11:28
Although it is nearly three and a half years after purchasing and installing, mostly cross bike itself is not used and the car body is kept in the garage, so there is no rust generation.
This review is about item#36299146.
son
4
From Japan
On 2015-08-28 16:29:26
The basket I used to wear was unexpectedly poor and did not have a year and a half and cracks began to appear due to rust, so I made a stainless steel. I think that it is good that it does not differ from major genuine products. However, near the fixation on the lower side is soft and tightened as you tighten the screw, it will be quickly tightened while being distorted. I want a little strength.
This review is about item#36299146.
As a part replacement for a bicycle riding for five years
5
From Japan
On 2013-10-15 07:26:15
It is a type of cargo that is used for ordinary general cars. This price is charm with stainless steel material. Children 's bicycle riding for five years was mistaken for exchange of baskets.
This review is about item#36299146.

Related Products