Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Wire Baskets Type D Type 02

3.25 (8)
Bottom Dimension (mm)
280x215, 280x215
Top Inside Dimensions (mm)
355x290, 355x290
Height (mm)
Before 245, after 200, Before 245, after 200
Weight (kg)
About 1, About 1
Material
stainless, Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH-03ST 36299155 49.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Exchange old rusty basket
1
From Japan
On 2017-09-08 15:37:05
My child's bicycle bought it rusted so I tried to replace it, but I was worried because the initial purchase color was different from the color of stainless steel. About half a year from purchase, rust has come out, I stopped bicycles that I bought a stainless steel basket that I bought five years ago, but this one is rusty. It seems that I felt a bad feeling at the beginning of purchase.
This review is about item#36299155.
Exchange of rusty basket
3
From Japan
On 2017-06-29 21:14:54
Welding burrs etc are also acceptable range, although there is stainless steel, weather resistance is unknown because the texture is different from around SUS 304 I think that it is good if it is deep about 5 cm further
This review is about item#36299155.
Rusted, old, replacing the basket
3
From Japan
On 2017-05-31 22:00:36
I am concerned about whether it is really stainless steel because the gloss is a plating color. I will post as soon as I understand the situation in the future.
This review is about item#36299155.
As a basket of bicycles
5
From Japan
On 2017-03-26 15:49:34
I bought a rustproof stainless steel because the basket that I had attached so far became rusty and dirty. I thought that it looks a bit small, until it reaches the size and looks well, but it was good as it arrived and the size was just right. Because it is stainless steel, I think that you can use it all the time.
This review is about item#36299155.
Bicycle repair
5
From Japan
On 2017-03-04 16:20:58
It is lighter than I thought for stainless steel, and there was no trouble with steering wheel operation at all.
This review is about item#36299155.
Replace with what you used before
5
From Japan
On 2016-04-15 01:16:19
It is wearing good looking. Design that is hard to fall anything is more than anything.
This review is about item#36299155.
Front car exchange
1
From Japan
On 2013-10-24 16:03:20
Even though it is not a coastal area, rust has become conspicuous in about four months after exchanging. "Rear folding basket of the handsome MonotaRO" which was installed almost at the same time is not rusted. Although it is said to be stainless steel, it was better to replace it with a bad resin basket with a lot of iron.
This review is about item#36299155.
Loading
3
From Japan
On 2011-11-09 21:22:45
It is cheap for stainless steel. Instead I feel a bit delicate.
This review is about item#36299155.

Related Products