Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Baskets Squareuare Type Thick Normal

4.92 (12)
Bottom Dimension (mm)
290x225, 290 x 225
Top Inside Dimensions (mm)
380x295, 380x295
Height (mm)
Before 240, after 220, Before 240, after 220
Weight (kg)
About 1.1, About 1.1
Material
stainless, Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-415 36299164 46.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Bicycle Maintenance
5
From Japan
On 2017-09-09 04:24:19
It is firmly built and withstands loads of 10 kg or more.
This review is about item#36299164.
Exchange of cars
4
From Japan
On 2016-11-01 01:03:47
Since the wire in the previous basket has run out, I was looking for a very thick one. I have convinced the goods that arrived are solid as expected. It would be even better if the mounting bracket on the bottom part is a little bigger and solid!
This review is about item#36299164.
Bicycle car change
5
From Japan
On 2016-08-02 20:38:39
I used it for a year and a half, but the coloring like thin rust was made at the joint part of the wire. I think that the basket itself is made quite sturdy, so I'd like to purchase it again and install it on another bicycle.
This review is about item#36299164.
Bicycle car change
5
From Japan
On 2016-08-01 21:01:42
I have used it for 1 year and a half. Was the rust coming out? Light coloring began at the welded part. I think that the strength of the basket is sufficient, so I would like to purchase again for another bicycle.
This review is about item#36299164.
Mounting on a bicycle
5
From Japan
On 2016-07-20 16:10:12
It was goods over the price. Because the same thing bought cheaper as much as 1,500 yen from super viva home in the neighborhood, the sense of affinity is also great
This review is about item#36299164.
Exchange rusted and dirty basket.
5
From Japan
On 2016-06-15 22:42:54
It is slightly shallower than the old used product, but the width is wider and easier to use, durability is felt, I think whether it can be used for a long time.
This review is about item#36299164.
Basket mounting
5
From Japan
On 2016-05-23 17:56:26
Because it is a sports type bicycle, I bought it because there was no basket. It is simple and nice feeling.
This review is about item#36299164.
For myself
5
From Japan
On 2016-04-17 14:36:36
Buy genuine goods because the price is also high
This review is about item#36299164.
Exchange for bicycle car damage
5
From Japan
On 2016-03-01 16:54:58
Although I went around various home centers, I was satisfied very much with the thickness and price of the stainless steel wire of this product. There are both size and height, so it's easy to use. The design is fancy feeling simple square shape.
This review is about item#36299164.
For Bridgestone Star Road
5
From Japan
On 2015-11-09 12:30:34
This price with stainless steel is wonderful. Genuine is a double price. The design is also ◎.
This review is about item#36299164.

Related Products