Buy more than* S$200* and get FREE SHIPPING

Square Bicycle Basket

4.50 (2)
Bottom Dimension (mm)
280x215, 280 x 215
Top Inside Dimensions (mm)
365x295, 365 x 295
Height (mm)
Before 240, after 200, Before 240, after 200
Weight (kg)
About 0.95, About 0.95
Material
stainless, Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-423 36299182 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of the previous car
4
From Japan
On 2016-04-20 22:23:55
To pre-basket exchange of school car, we were allowed to use. Since the price can also be mounted without destroying the atmosphere of a bicycle before the exchange at the comparatively reasonable, it was to come in handy.
This review is about item#36299182.
Used for repair
5
From Japan
On 2015-02-10 19:49:22
Durable likely have firmly than I had thought. Used in the repair goods I think that it becomes a repeat if you're reputation.
This review is about item#36299182.

Related Products