Buy more than* S$200* and get FREE SHIPPING

Stainless Bike Basket

3.25 (4)
Purpose
City cycle, City cycle, City cycle
Bottom Dimension (mm)
Width 300x depth 235, Width 300x depth 235
Top Inside Dimensions (mm)
Width 360x depth 310, Width 360x depth 310
Height (mm)
Before 235, after 250, 235, after 250 previous
Weight (kg)
About 1.05, About1.05
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-5302 36299207 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Change front car in city cycle
1
From Japan
On 2016-11-25 15:58:50
Sentan Industry has delivered a cycle basket to domestic big bicycle makers, so it would be safe for quality. Moreover, it is about 30% cheaper than the maker direct sales site, and I bought it as a bargain. However, I received disappointment as the product arrived. First of all, the welded parts of the upper frame and the vertical wire material were all in a spontaneous state. I put the items in the trial and put in the super - shopping bag, and the bag has run out with the thorns. It seems that you may cut your fingers rather than hurting your bags. If it is a decent product, this part is polished to make the surface smoother for safety and goods protection. In addition the metal fittings on the bottom of the basket were distorted and welded. Although this product is made in China, the technical level of the Chinese factory on the manufacturer's website is equivalent to domestic, or more it is lingering. Is this true? Although the level of construction is also low, we are inspecting the goods delivered from the factory properly ... Also if this size is made with a genuine stainless steel basket, in order to increase the strength, the joint part of the upper frame and the mounting bracket Although there are reinforced by doubling the surrounding wires, this product is not reinforced. The wire is also not thick and it seems not to be as durable as something wrong. It was typical shopping for cheap and bad.
This review is about item#36299207.
Two son's high school students exchange bicycle basket
4
From Japan
On 2016-05-21 13:44:36
Since it has only one year in iron making, I purchased stainless steel this time. It is expected for durability. A little more, it is good if there is depth. I and my wife are also considering purchasing.
This review is about item#36299207.
For myself
3
From Japan
On 2016-04-17 17:14:01
I hope the mesh will be a little bit better
This review is about item#36299207.
Mamachanari basket exchange
5
From Japan
On 2015-02-21 08:48:12
The accessory's texture of the attached parts seems to be good. Although it is stain, durability is a follow-up observation.
This review is about item#36299207.

Related Products