Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Wire Basket Square Thick DX

4.60 (5)
Bottom Dimension (mm)
320x240, 320x240
Top Inside Dimensions (mm)
380x340, 380x340
Height (mm)
Before 210, after 240, 210, after 240 previous
Weight (kg)
About 1.3, About 1.3
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SST-911 36299216 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Change bicycle cage
5
From Japan
On 2018-05-06 18:24:46
Product is no problem. I am satisfied that the making is also solid.
This review is about item#36299216.
I use it in front of my bicycle.
5
From Japan
On 2018-05-03 04:58:33
It is made of stainless steel so it is resistant to rust, and it is harder to deform because the material is harder than iron.
This review is about item#36299216.
Bicycle maintenance
4
From Japan
On 2017-10-30 00:07:58
Since the wire of the basket in use was thin and broken at several places, it was replaced with a firm wire. The wire is also thick and solid as it is based on the product name rather than the ordinary one. As for mounting, since the size of the basket is larger than that of the normal type, it will be more stable if the bottom becomes 2 points (4 points). It is regrettable that the diameter of the mounting screw to the handle post was a little thin and not even a lock nut. This part reused the viscous bisnut in use. About the finishing treatment of the cut part of the wire Because there were some sharp burrs, we sandpied the luggage so that scratches do not stick to the luggage.
This review is about item#36299216.
Replace with steel
5
From Japan
On 2017-05-22 14:15:49
It seems to be strong, I am relieved, the size is also not too big for a good feeling.
This review is about item#36299216.
Replacement installation with damaged basket
4
From Japan
On 2014-10-12 20:03:23
The quality is very good. It seems that the size (vertical width) is a bit too large and the bicycle user is hard to use.
This review is about item#36299216.

Related Products