Buy more than* S$200* and get FREE SHIPPING

Type D Wire Baskets

4.11 (9)
Bottom Dimension (mm)
300x230, 300x230
Top Inside Dimensions (mm)
355x290, 355x290
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matte black, Matte black About 0.95, About0.95 1PC 1 GH-02 47851605 32.99 SGD
Shipped after 2018-01-23
Brown, Brown About 0.95, About0.95 1PC 1 GH-02ys 36299252 -
Discontinued
[x]
Black Metal, Black Metal About 0.95, About0.95 1PC 1 GH-02ys 36299261 29.99 SGD
Shipped after 2018-01-23
Glossy Silver, Silver gloss About 0.95, About0.95 1PC 1 GH-02 47851596 32.99 SGD
In stock
CP Clear, CPTransparent About 0.95, About0.95 1PC 1 GH-02cc 36299225 34.99 SGD
Shipped after 2018-01-23
Silver, Silver About 0.95, About 0.95 1PC 1 GH-02ys 36299243 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Bicycle replacement repair
3
From Japan
On 2017-07-24 21:44:41
Although it is not bad for the capacity and construction of things, the clear coat has a strong feeling of sticking vinyl and I want to be a bit of a yao.
This review is about item#36299225.
When putting a black bag, silver paint is attached.
1
From Japan
On 2017-05-30 15:28:26
Silver paint will be put when putting a black bag, so we do not recommend it. Regrettable though the wire is solid.
This review is about item#36299243.
Bicycle repair used for 7 years
4
From Japan
On 2016-10-14 20:25:28
Since the bottom inner dimension is wide, luggage enters more than the apparent size. I also have solid building. I bought a lustrous silver, but because it was a grayish color, I made it a star - 1.
This review is about item#47851596.
For replacement of aged deterioration
5
From Japan
On 2016-08-03 19:27:23
It is cheaply cheaper than over-the-counter sales, brown is fashionable
This review is about item#36299252.
Bicycle front basket
5
From Japan
On 2015-11-17 16:08:09
Wire is also thick, and it is quite good with a firm impression.
This review is about item#36299243.
Used for bicycle refurbishment
5
From Japan
On 2015-08-10 16:06:33
It was as thought price and quality were perfect for both color size
This review is about item#36299243.
pottering
5
From Japan
On 2014-05-16 00:54:46
It was hard to choose because there are many products, but I think that it is the biggest basket that can be used for MTB and cross bikes. I chose brown, I hope there is also moss green or beige
This review is about item#36299252.
Car exchange
4
From Japan
On 2013-08-08 20:19:16
Fairly easy to use. It will be even better if it is shipped the day.
This review is about item#47851605.
My son's school bicycle
5
From Japan
On 2013-06-09 08:39:05
I attached it to a bicycle for going to high school. In order to place a heavy bag, the car breaks first. It was a thing that I could make convincingly enough price made from things of the home center. Is it durable after
This review is about item#36299243.

Related Products