Buy more than* S$200* and get FREE SHIPPING

Wire Basket Square

4.62 (26)
Bottom Dimension (mm)
310x220, 310x220
Top Inside Dimensions (mm)
365x305, 365x305
Material
iron, Iron
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver About 0.9, About 0.9 1PC 1 SSK-401 36299295 32.99 SGD
In stock
CP Clear, CP clear About 0.9, About 0.9 1PC 1 SSK-401 36299277 35.99 SGD
Shipped after 2018-05-01
Matte black, Matte black About 0.9, About0.9 1PC 1 SSK-401 47851587 34.99 SGD
Shipped after 2018-05-02
Glossy Silver, There gloss Silver About 0.9, About0.9 1PC 1 SSK-401 47851526 37.99 SGD
Shipped after 2018-05-09
black, Black About 0.9, About 0.9 1PC 1 SSK-401 36299286 34.99 SGD
In stock
Brown, Brown About 0.9, About 0.9 1PC 1 SSK-401 36299304 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Shopping by bicycle
4
From Japan
On 2017-12-03 09:45:55
Good finish, easy to install, sturdy and secure to use.
This review is about item#36299295.
Basket change
5
From Japan
On 2017-11-24 18:32:35
Anyway, I was prepared for things that I could not rely on to bend to Gignaggia because of the cheap but I felt I gained at the 1780 yen level at the Home Center! The size is small but small enough!
This review is about item#36299286.
For replacement
5
From Japan
On 2017-10-31 23:32:44
The loading capacity seems to be around 4 kg (even if you carry 5 kg of rice, it's fine). An abrasion was attached after one year, but rust did not come out either. Although it is not reflected in the photograph, the connection screw is attached. Even at home centers and specialty shops, it will double more than this price.
This review is about item#36299304.
Bicycle maintenance
4
From Japan
On 2017-10-30 06:03:19
It was a bit big for a 24-inch bicycle, but I also have solid firmness and no complaints. It was miscalculated that it seemed to be rusting as a whole since it was brown as the basket stay was attached once with rusting. I like it with a nice feeling if I exchange it for a new basket stay. I replaced the handle grip and the saddle with brown for the purpose of coordination, but I think that this basket is strong and can be recommended more than that.
This review is about item#36299304.
Change car in front of bicycle
5
From Japan
On 2017-10-08 21:39:07
Previously I used a net-shaped basket, but corrosion, disconnection at the corner of the bottom, hole was empty, so I replaced it with this item. I can not put small things because the mesh is rough, but it seems that it seems like it seems that the thick wire is firmly welded (brazed?).
This review is about item#36299286.
Town cycle repair
4
From Japan
On 2017-09-09 01:17:44
I used a basket of monotaro brands but I chose this because the strength is low. Monotaro brand basket is cheap and mesh is fine, but it deforms immediately. Although it is coarse here, it is solid.
This review is about item#36299286.
Exchange City Cycles
4
From Japan
On 2017-07-04 11:17:58
I exchanged an old basket. Although it is inexpensive, painting on the surface is thick and it is not currently damaging the luggage. The size and shape are also perfect for a somewhat sporty city cycle. The cheaper one is even better. I want you to make a monotaro brand.
This review is about item#36299286.
Replacement part
5
From Japan
On 2017-05-18 17:01:55
It is a good result over price. I bought it cheaply than the home center earlier.
This review is about item#36299286.
Change bicycle cage
5
From Japan
On 2017-05-18 14:05:11
I was able to install on a bicycle without problems. I made it a color called CP clear but it is a metal color because it has a transparent coating on the metal. It fits silver bicycle.
This review is about item#36299277.
Bicycle repair
5
From Japan
On 2016-05-20 18:34:26
I bought black. Although it is a simple design, making it seems to be strong enough. When exchanging this with the old mesh basket that was full of rust, the extraordinary "Mama Chari" has turned into a "street riding fashionable bicycle". I am very satisfied.
This review is about item#36299286.

Related Products