Buy more than* S$200* and get FREE SHIPPING

Squareuare Wire Baskets

3.00 (2)
Bottom Dimension (mm)
300x230, 300x230
Top Inside Dimensions (mm)
355x255, 355x255
Height (mm)
Before 240, after 250, Before 240, after 250
Color
CP Clear, CP Clear
Weight (kg)
About 0.7, About 0.7
Material
iron, Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSK-351 36299331 29.15 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
bicycle
1
From Japan
On 2015-08-10 21:07:18
You come rust Workshop materials from the binding portion of the cross. Because although I are the protection of the plastic so that it does not rust on the wire, Because it is soon worn out, when such was raining (including the driver), Since it remains accumulated in the gap cross section contains the water in the plastic immediately rust. Necessary to strengthen the Vinny of fundamental protection. Do not buy more iron
This review is about item#36299331.
Daily leisure
5
From Japan
On 2014-07-09 09:32:40
Attachment was also able to buy much cheaper than the cycle shop of simple neighborhood. Continued purchase was to not buy because you do not need it, but you want to buy if the damage also here.
This review is about item#36299331.

Related Products