Buy more than* S$200* and get FREE SHIPPING

Type D Wire Baskets

3.80 (5)
Bottom Dimension (mm)
280x220, 280x220
Top Inside Dimensions (mm)
320x270, 320x270
Height (mm)
Before 215, after 220, Before 215, after 220
Color
CP Clear, CP Clear
Weight (kg)
About 0.65, About 0.65
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSK-705 36299365 27.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
When putting items in a bicycle
2
From Japan
On 2018-02-27 16:12:38
It can be a little bigger. I do not enter any items
This review is about item#36299365.
Front car exchange
5
From Japan
On 2017-08-24 23:33:09
The wire around the attachment part on the bracket side broke and became useless. When I looked at the purchase time I was using less than three years. It is satisfied that including the durable side because purchasing motive was lighter than other baskets.
I got it on a 20-inch girl's bicycle.
5
From Japan
On 2016-06-07 17:18:46
The size was just right, the soccer ball of No. 4 and the big water bottle entered.
This review is about item#36299365.
Repair of bicycles for children
5
From Japan
On 2013-09-21 07:13:16
The price is reasonable, it feels like there is neither possible nor impossible. Before the price goes up!
This review is about item#36299365.
Exchange rusted bicycle basket
2
From Japan
On 2013-06-09 23:27:49
I bought to replace the rusty bicycle but when I opened the box it already had rust and it was disappointing ... already the vinyl part was also torn, and the packaging was solid, probably the management state of inventory was bad I thought about return exchange, but I thought that price is price, and I decided to cry as I did not feel like doing the trouble of writing an address or waiting for a delivery shop one by one. If you inspected before boxing it would have been unnecessary to do such a bad thing ... a failed typical case of net selling has been completed.
This review is about item#36299365.

Related Products