Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire Baskets Type Flat Wide

4.00 (6)
Bottom Dimension (mm)
420x280, 420x280
Top Inside Dimensions (mm)
460x320, 460x320
Height (mm)
Before 150, after 210, Before 150, After 210
Color
CP Clear, CP Clear
Weight (kg)
About 1.1, About 1.1
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSK-202 36299374 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Put a bag on the bicycle
5
From Japan
On 2017-05-07 18:24:54
The business back fitted perfectly and it was just right size. For the design or before, it is a bit low, but if you go through the place where there are steps, the inside baggage will be popping out.
This review is about item#36299374.
Used as bicycle front cage
3
From Japan
On 2015-06-27 17:02:11
It is big and easy to use. I am short and do not disturb the light attached to the steering wheel. Strongly, it may be the first time. Distortion has appeared in the basket. The plate part is easy to get rusted. Rust came out in a week. High, is it better for stainless steel?
This review is about item#36299374.
Basket front basket
4
From Japan
On 2014-10-26 03:24:15
● For the material of the cage body wire, the inside of the transparent coat seems to be an iron wire, and it seems that the coating will rust from where it was damaged or deteriorated. ● There are many things where the plus groove of the screw head is largely deviated from the center. There was one in which the formation of the thread part was insufficient and it was impossible to use. ● Packing It has been delivered in a large corrugated cardboard box for packaging for microwave ovens. The accessories were put together in the bag and attached to the basket, but the bag was melted and scattered in the box.
This review is about item#36299374.
Going to school
4
From Japan
On 2014-04-12 08:30:49
It was good that I had never seen it elsewhere, but it is shallow so if I drive fiercely, my luggage is about to fall. Just in case you are safe to have strings and so on.
This review is about item#36299374.
For large shopping
4
From Japan
On 2014-02-28 01:40:32
It is made of a very thick steel bar and seems tough, but it seems to be easy to rust, it should be a stainless steel basket ...
This review is about item#36299374.
For shopping
4
From Japan
On 2013-03-22 23:45:39
Shopping bag and roll tissue enter together, but bags and backpacks are not so suitable because there is not much height. Heavy objects such as rice can be transported without problems and strength is there so much. With bicycle with covered outdoor storage rust was brought about in half year's use and it looked quite dirty. (Originally luxurious feeling is nothing) I do not mind appearance I want to use a large capacity basket with a low budget If you like conditions such as falling like crashing often, you can recommend but if you care about the appearance and atmosphere a bit ×
This review is about item#36299374.

Related Products