Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mesh Basket Normal Type

4.53 (19)
Bottom Dimension (mm)
280x190, 280x190
Top Inside Dimensions (mm)
350x250, 350x250
Height (mm)
Before 260, after 230, Before 260, after 230
Weight (kg)
About 0.6, About 0.6
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 NB-110 36299392 35.99 SGD
In stock
Charcoal, Dark Gray 1PC 1 NB-110 36299401 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2018-01-30 14:38:52
I was surprised and struck more than I thought for the price. I am using it securely because it is made securely.
This review is about item#36299392.
For bicycle basket deformation for replacement repair.
5
From Japan
On 2017-10-26 15:39:15
The basket of a bicycle was deformed by lighting etc. and it was bent, so even if it was repaired it was not returned to its original state, so it was purchased for replacement.
This review is about item#36299392.
Changing the front bicycle car
4
From Japan
On 2017-07-15 10:36:58
Was it smaller than I thought? I did not put luggage so much, I just exchanged because the front basket was full of rust at MamaCari. Overall, is it made light? But this price, I think it's enough. Screws are likely to last long as they are painted in black. Point up.
This review is about item#36299392.
maintenance
5
From Japan
On 2017-07-09 22:33:26
It is cheap and very good product. It is safe to put small things because the eyes are small.
This review is about item#36299392.
I am trying to transport my little baggage, documents and so on.
4
From Japan
On 2017-06-29 16:08:23
It is slightly small, but it is solid (installing) seems to be easy to use. I think that the price was reasonable and good.
This review is about item#36299401.
Bicycle front basket change
5
From Japan
On 2016-09-26 21:48:06
It is excellent in COSPA and it has no problem at all using it.
This review is about item#36299392.
Bicycle car exchange
5
From Japan
On 2016-07-26 21:03:52
Easy to replace and excellent for COSPA. This is enough.
This review is about item#36299392.
Change car before bicycle
5
From Japan
On 2016-07-23 17:59:37
Easy to install and good feeling. I am happy that it is cheaper than anything.
This review is about item#36299392.
Basket change
4
From Japan
On 2016-04-15 14:48:16
It is cheaper than the home center, it is very good.
This review is about item#36299392.
Exchange
5
From Japan
On 2016-03-16 15:56:50
Because it was tattered it was replaced and it became beautiful.
This review is about item#36299392.

Related Products