Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Band Iron Type Mesh Basket

4.42 (24)
Bottom Dimension (mm)
280x190, 280x190
Top Inside Dimensions (mm)
350x250, 350x250
Height (mm)
Before 260, after 230, Before 260, after 230
Weight (kg)
About 0.7, About 0.7
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 ES-66 36299417 38.99 SGD
In stock
Light gray, Light Gray 1PC 1 ES-66 36299426 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.42
24 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-05-09 23:36:31
It is for exchanging the boring basket. Although I bought it cheaply, I did not check the dimensions well, so it has become slightly small. I also recommend that you measure the size precisely even if it is troublesome.
This review is about item#36299426.
Bicycle front locking damaged replacement
5
From Japan
On 2018-03-29 01:23:57
The basket attached to the front of the bicycle was replaced because the front side of the bottom ruptured and torn. I installed it because the shape and size were the same, but I can use it without problems. It is very cheap and thank you.
This review is about item#36299417.
Basket exchange
5
From Japan
On 2018-03-16 12:45:47
I replaced it because the basket I used before was broken. It was cheap, but the product has no problem at all and I use it comfortably.
This review is about item#36299417.
For in-house movement bicycle
4
From Japan
On 2017-11-12 17:18:13
It is good to have fine eyes because it moves by inserting documents and so on. Building is not bad. It may be a bit small in supermarket shopping.
This review is about item#36299417.
A cheap bike basket has a hole
4
From Japan
On 2017-08-17 12:22:09
The size is small. Those who are shopping at the supermarket will recommend large size. Even if it is cheap at home center, equivalent products will cost 1,500 yen. I expect the durability as it is.
This review is about item#36299417.
bicycle
5
From Japan
On 2017-06-30 18:56:53
It is satisfying to buy it cheaply. I also would like to use it if there is something.
This review is about item#36299417.
To a child's bicycle
5
From Japan
On 2017-04-17 14:33:46
Cost is low and it is good. Supplementary members are also included and it is satisfactory.
This review is about item#36299417.
Bicycle repair
5
From Japan
On 2017-04-06 14:46:31
I bought a basket of iron with iron because the basket of bicycle had come back. Surprisingly the band iron is soft and I am a little worried, but I think that the design is good. I kept the screws of my previous basket but I used it because the same screw was bundled. Save the previous screws as repair parts.
This review is about item#36299417.
Used as a replacement for the front basket.
5
From Japan
On 2017-01-25 16:26:06
It is neither so big nor small, it can be used conveniently because it is deep.
This review is about item#36299417.
Basket change
5
From Japan
On 2016-11-07 19:03:04
With this price, I think whether it is OK for you.
This review is about item#36299426.

Related Products